Beli Switch Manageable 8 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  2. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  3. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp609.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  4. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.299.900

  5. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  6. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  7. tp-link Wireless N Access Point
    Mulai

    Rp449.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
  8. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  9. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  10. Balanza Hybrid Scale
    Mulai

    Rp11.999.900

  11. Balanza Floor Scale
    Mulai

    Rp19.999.900

    Balanza Floor Scale
    atribut:
    • Platform Size (m): 1.2x1.2
  12. Balanza Bench Scale
    Mulai

    Rp8.899.900

    Balanza Bench Scale
    atribut:
    • Platform Size (mm): 400x500
  13. Balanza Animal Scale
    Mulai

    Rp14.999.900

Daftar Harga Switch Manageable 8 Port Terbaru October 2026
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
tp-link 8-Port 10/1000Mbps SOHO Desktop SwitchRp609.900
WEIDMULLER BasicLine Unmanaged SwitchRp5.199.900
tp-link SOHO Desktop SwitchRp139.900
WEIDMULLER Switch Power Over Ethernet Unmanaged - BasicLine (Saklar)Rp19.999.900
MOXA Industrial Unmanaged Ethernet SwitchRp3.299.900
PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesRp989.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Schneider Electric Harmony XB4 SeriesRp46.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)