Beli Switch Komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Foot SwitchDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Rate Current (A): 10
- Rate Voltage (V): 220
- OMRON Pushbutton Switch (Separate Type) Dust Cover A16Deskripsi:The switch can be operated with the dust cover attached. * Cannot be used with a switch or guard.atribut:
- Suitable For: A16
- Type: Related products
- DV Push Button Control (Saklar Tombol/Saklar Tekan)Deskripsi:Control Switch. High Quality Material.atribut:
- Voltage Rate (V): 240
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- DV Selector Switch LA16 SeriesDeskripsi:Command Switch 16mm. High Quality Switch.atribut:
- Color: Black
- Uticon Stop Kontak Arde dengan Kabel + Saklar (Power Socket Grounded)Deskripsi:Dilengkapi penutup soket untuk keamanan, Saklar dengan indikatorInstalasi saklar dengan terminal ganda memutuskan aliran listrik secara total, Posisi saklar menurun untuk kenyamanan pemakaian, Casing tahan panas berdaya tahan tinggi, Terminal Kuningan, Terminal Pembumian, Pelapis pin dari bahan thermoplastik tahan panas.atribut:
- Saklar: 1 Saklar
- Lototo Push Button Lockout (Cover Saklar)Deskripsi:LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
- SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Deskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
- IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Deskripsi:Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
- KASUGA Push Button Power Switch (Saklar Tekan)Deskripsi:An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
- Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)Deskripsi:Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikator
- UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxDeskripsi:Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems;atribut:
- Color: Black
- Cable Length (m): 1.5
- Monitor Connections: 4 Ports
- Computer Connections: 2 Ports
- Max. Power Supply (V): 5
- Broco Saklar Double + Stop Kontak Tunggal Gracio Series (Saklar Seri / Saklar Lampu)Deskripsi:Gracio adalah inkarnasi sempurna dari desain yang tak lekang oleh waktu, sekaligus mencerminkan keaktifan era modern. Dengan berbagai pilihan yang populer menyesuaikan diri dengan berbagai perabotan di rumah maupun di gedung perkantoran. Permukaan rocker yang besar memberikan kenyamanan pengoperasian tanpa mengganggu.atribut:
- Type: Saklar Seri + Stop Kontak
- Color: Putih
- Current (A): 10AX & 16
- Voltage (V): 250
- Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Standard Line
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
Daftar Harga Switch Komputer Terbaru October 2026
| NKK SWITCHES Push Button Switch (Saklar Tombol) | Rp109.900 |
| NKK SWITCHES Toggle Switch | Rp99.900 |
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
| DV Foot Switch | Rp60.900 |
| OMRON Pushbutton Switch (Separate Type) Dust Cover A16 | Rp58.900 |
| KASUGA Power Switch | Rp199.900 |
| DV Push Button Control (Saklar Tombol/Saklar Tekan) | Rp22.900 |
| DV Rotary Switch | Rp69.900 |
| DV Selector Switch LA16 Series | Rp48.900 |
| Uticon Stop Kontak Arde dengan Kabel + Saklar (Power Socket Grounded) | Rp57.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/1kP105551056-11.jpg)

/1tP105551065-1.jpg)

%20Dust%20Cover%20A16/hpP105943637-1.jpg)

/jsP105169712-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Push%20Button%20Lockout%20(Cover%20Saklar)/2zP106658107-1.jpg)
/4uP109631174-4.jpg)
/lgP105897772-1.jpg)
/k0P103210720-1.jpg)
/qyP104711970-1.jpg)

/kxP109124753-1.jpg)
/P102058732-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)