Beli Switch D-Link 8 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  2. tp-link JetStream Smart Switch
    Mulai

    Rp1.299.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  3. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp549.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  4. tp-link JetStream L2 Managed Switch
    Mulai

    Rp2.599.900

    tp-link JetStream L2 Managed Switch
    atribut:
    • Power Supply (V): AC 100-240 (50/60Hz)
    • Certification: CE, FCC, RoHS
    • Jumbo Frame: 9216 Bytes
    • Mounting: Rack Mountable
Daftar Harga Switch D-Link 8 Port Terbaru February 2026
D-Link Switch 24 Port + 4 Port GigabitRp6.699.900
D-Link Switch 24 Port UTP 10/100MbpsRp469.900
D-Link Switch 24 Port UTP 10/100Mbps RackmountRp549.900
D-Link 8 Port 10/100/1000 Ports EasySmart Switch Base-T (UTP) Auto-sensingRp1.199.900
D-Link Switch 24 Port Gigabit 10/100/1000MbpsRp999.900
D-Link Switch 24 Port UTP 10/100Mbps WebsmartRp4.799.900
D-Link DVkm Switch 16 Port include 16 set CableRp12.999.900
D-Link Switch 16 Port Gigabit 10/100/1000Mbps RackmountRp869.900
D-Link Swich 52-Port Layer 2 Smart Managed Gigabit SwitchRp20.999.900
D-Link Switch 24 Port UTP 10/100Mbps 19" RackmountRp3.599.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)