Beli Switch Cctv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WELLBEST Label 3B Type
    Mulai

    Rp14.900

    WELLBEST Label 3B Type
    atribut:
    • Size (mm): 95x115
  2. Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    Mulai

    Rp189.900

    Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  3. Panasonic Kamera CCTV (Kamera Pengaman)
    Mulai

    Rp779.900

    Panasonic Kamera CCTV (Kamera Pengaman)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  4. Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    Mulai

    Rp569.900

    Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    atribut:
    • Scanning System: Progressive
    • Ingress Protection: IP67
  5. Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    Mulai

    Rp10.999.900

    Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    atribut:
    • Capacity (TB): 10
    • Form Factor (inch): 3.5
    • Interface: SATA III 6Gb/s
    • Average Power (W): 4.4
  6. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.199.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  7. Legrand Switch Plexo
    Mulai

    Rp839.900

    Legrand Switch Plexo
    atribut:
    • Nominal Voltage (V): 250
    • Material Quality: Thermoplastic
    • Voltage Type: AC
  8. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  9. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  10. Broco Stop Kontak 4-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

  11. Legrand Switch + Neon Belanko
    Mulai

    Rp1.099.900

    Legrand Switch + Neon Belanko
    atribut:
    • Rated Voltage (V): 250
    • Current Rating (AX): 20
  12. Broco Stop Kontak 3-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp42.900

    Broco Stop Kontak 3-Gang (Power Socket/Power Outlet)
    Deskripsi:
    Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)
    atribut:
    • Power (A/V): 10-250
  13. Broco Stop Kontak 6-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  14. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  15. Linksys 8-Port Business Desktop Gigabit Switch
    Mulai

    Rp799.900

    Linksys 8-Port Business Desktop Gigabit Switch
    Deskripsi:
    Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 5
    • MAC Address Table Size: 4000 entries
    • Speed: 10/100/1000
    • Bandwidth: 16 Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Mounting: Wall Mount
    • Operating Temperature (°C): 0 to 50
    • Power (V/A): 12/0.5
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 168x90x26
    • Unite Weight (kg): 0.358
    • fan: None
  16. OMRON AC/DC Power Free Type Photoelectric Switch
    Mulai

    Rp1.899.900

    OMRON AC/DC Power Free Type Photoelectric Switch
    Deskripsi:
    Pursuing ease of wiring/adjustment. * Timers cannot be disabled for sensors with timer function (E3JM-@@@ 4T) .
    atribut:
    • Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
    • Ambient Illuminance (lx): Light receiving surface illuminance Incandescent lamp: 3000 or less
    • Connection Method: terminal block type
    • Withstand Voltage (V) : AC2000 50/60Hz 1min
    • Ambient Illumination to Use (Lx) : Operating: 45 to 85, Storage: 35 to 95 (no condensation)
    • Case Material: ABS
    • Cover Material: polycarbonate
    • Impact Durability (m/s²): 2
    • Insulation Resistance (MΩ): 20 or more (at DC500V megger)
    • Material (Lens) : methacrylic resin
    • Material (Mounting Bracket): iron
    • Protection Class: IEC standard IP66
    • Shock Resistance (m/s²): 500 X, Y, Z directions 3 times
Daftar Harga Switch Cctv Terbaru March 2026
ABB Surge Protective DeviceRp279.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
WELLBEST Label 3B TypeRp14.900
Dahua Kamera CCTV Seri HAC (Kamera Pengaman)Rp189.900
Panasonic Kamera CCTV (Kamera Pengaman)Rp779.900
Dahua Kamera CCTV Seri IPC (Kamera Pengaman)Rp569.900
Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance SeriesRp10.999.900
Totolink 24-Port Gigabit Multi-Function SwitchRp1.199.900
Legrand Switch PlexoRp839.900
tp-link LiteWave Fast Ethernet SwitchRp87.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)