Beli Switch Arduino di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Arduino Uno Arduinoatribut:
- Main Chip: ATmega 328
- Working Voltage (V): 5
- Digital I/O pin: 14 (6 PWM Output)
- Analog Input: 6
- Flash Memory: 32 KB (ATmega 328)
- Operating Voltage (V DC): 7 to 12
- OMRON Small Switch D4MC SeriesDeskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Subminiature Basic Switch Hinge LeverDeskripsi:Subminiature Basic Switch Hinge lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0004M
- Actuator Type: Hinge Lever
- Contact Configuration: SPDT-NO/NC
- Contact Material: Silver
- IP Rating : IP40
- Maximum Operating Temperature (°C): 85
- Mechanical Life (operations): 30000000
- Minimum Operating Temperature (°C): -25
- Operating Force (N) : 0.49
- Operating Temperature Range (°C): -25 to +85
- Release Force (N) : 0.06
- Terminal Type: Solder
- contact Current Rating (A): 5 (@125V AC)
- OMRON Miniature Basic SwitchDeskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- OMRON Small Safety Door Switch D4NSDeskripsi:In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
- OMRON Cylindrical Proximity Sensor and SwitchDeskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- monotaro Magnetic Base (Stand Magnet)Deskripsi:It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.atribut:
- Dial Gauge Mounting Hole (mm): 8
- Magnet Dimensions (mm): 36x30x35
- Adsorption Strength (N [kgf]): 400[40]
- Package Weight (g): 424
- Principal Post (mm): 155
- Principal Post Mounting Screw-Based Side (mm): M5 x0.8
- Working Angle (°): 150
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
Daftar Harga Switch Arduino Terbaru February 2026
| AS ONE Arduino Uno Arduino | Rp1.699.900 |
| OMRON Small Switch D4MC Series | Rp219.900 |
| OMRON Subminiature Basic Switch Hinge Lever | Rp21.900 |
| OMRON Miniature Basic Switch | Rp37.900 |
| OMRON Small Safety Door Switch D4NS | Rp509.900 |
| OMRON Limit Switch WL Series | Rp309.900 |
| OMRON Cylindrical Proximity Sensor and Switch | Rp2.599.900 |
| monotaro Magnetic Base (Stand Magnet) | Rp999.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp51.900 |
| BOSCH Mesin Bor | Rp98.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





















































































































































%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Lever/67P102127223-2.jpg)




/P101562421-1.jpg)
/9dP105560337-1.jpg)