Beli Straight Long Drill Bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Straight Shank Long Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    monotaro Straight Shank Long Drill
    Deskripsi:
    Produk ini juga sering disebut dengan Straight Long Drill Bit
    atribut:
    • Blade Diameter Tolerance (mm): h8
  2. monotaro Straight Shank Drill
    Rating:
    94% of 100
    (7)
    Mulai

    Rp9.900

    monotaro Straight Shank Drill
    atribut:
    • Material: HSS
  3. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  4. SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series
    Mulai

    Rp60.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series
    Deskripsi:
    Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill TiN Coated - Metric Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130 degree. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing standard: DIN 340.
    atribut:
    • Finish/Coating: Uncoated
    • Coolant Delivery: External
    • Web Thickness: Strengthened
  5. monotaro Noss Drill
    Mulai

    Rp139.900

    monotaro Noss Drill
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 152
    • Flute Length (mm): 76
    • Surface Processing: Black surface treatment
    • Shank Diameter (mm): 13
  6. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  7. BOSCH CYL-4 Multipurpose Drill Bit
    Mulai

    Rp29.900

    BOSCH CYL-4 Multipurpose Drill Bit
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
Daftar Harga Straight Long Drill Bit Terbaru January 2026
monotaro Straight Shank Long DrillRp33.900
monotaro Straight Shank DrillRp9.900
BOSCH Drill Bit Set Masonry (Mata Bor Masonry)Rp219.900
SwissTech Straight Shank Heavy Duty Drill Cobalt Long SeriesRp60.900
monotaro Noss DrillRp139.900
Makita Masonry DrillRp17.900
BOSCH Masonry Drill Bit Set (Mata Bor Beton)Rp14.900
BOSCH CYL-4 Multipurpose Drill BitRp29.900
DEWALT HSS-G Drill BitRp109.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)