Beli Straight Grinder Makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. FUJI Air Straight Grinder Baby Grinder
    Mulai

    Rp6.199.900

    FUJI Air Straight Grinder Baby Grinder
    atribut:
    • Chuck Inner Diameter (mm): 6
    • Hose Mounting Port: Rc1/4
    • Hose Nominal Diameter (mm): 9.5
    • Air Consumption (m³/minute): 0.59
    • No Load Rotation Speed (rpm): 24000
    • Overall Length (mm): 263
    • Switch: Ring type
    • Tip tool: Shaft diameter 6mm (grinding stone)
    • Working Air Pressure Range (MPa): 0.63
  3. KOBE RED LINE Die Grinder Straight Air Inline
    Mulai

    Rp1.899.900

    KOBE RED LINE Die Grinder Straight Air Inline
    Deskripsi:
    B3456 Use for grinding, polishing, buffing and deburring. Reversible hardened steel 1/4 Inch collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Drive size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 25,000rpm. Air pressure: 6.2Bar (90PSI). Air consumption: 4CFM* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 160mm. Weight: 0.6kg. *Based on a 15 second cycle per minute average use
    atribut:
    • Material: Composite Material
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Overall Width: 40mm
    • Grinder Orientation: Straight
    • Throttle Features: Teasing Throttle
    • Part Number: KBE2704090K
  4. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  5. Makita Sikat Arang
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  6. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp7.099.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  7. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  8. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  9. FUJI Long Axis Straight Grinder Collet Type
    Mulai

    Rp6.699.900

    FUJI Long Axis Straight Grinder Collet Type
    atribut:
    • Chuck Inner Diameter (phi Mm): 6
    • Hose Fitting: Rc1 / 4
    • Exhaust Direction: Side
    • Switch: Ring type
    • Air Consumption (m³/minute): 0.59
    • Hose Nominal Diameter (phi mm): 9.5
    • Mass (kg): 0.74
    • No Load Speed (rpm): 24000
    • Overall Length (mm): 263
    • Shaft Diameter (mm): Tip tool: 6 (Whetstone)
    • TRUSCO Number: 171-7328
    • Working Air Pressure Range (MPa): 0.63
  10. Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  11. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  12. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  13. Makita Cordless Die Grinder
    Mulai

    Rp9.399.900

    Makita Cordless Die Grinder
    atribut:
    • Capacity (mm): Collet : 3-8
    • Dimensions (LxWxH) (mm): 402x82x118 (15-3/4x3-1/4x4-5/8inch)
    • No Load Speed (rpm): 26000
    • Wheel Diameter (mm): 36
  14. Fuji Tools Air Straight Grainder Baby Grinder
    Mulai

    Rp6.699.900

    Fuji Tools Air Straight Grainder Baby Grinder
    Deskripsi:
    -Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.
    atribut:
    • Air consumption: 0.5
    • Chuck Inner Diameter: 6mm
    • Exhaust: Lateral
    • Hose Intake Port: Rc1/4
    • No. Load Speed: 24000min -1 power
    • Total Length: 152mm
  15. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  16. monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Mulai

    Rp219.900

    monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Deskripsi:
    Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.
    atribut:
    • The particle size: 120
    • Abrasive: GC
    • Binding agent: Vitrified bond
    • Shape: No. 1 (flat)
    • Hardness: H
    • Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
Daftar Harga Straight Grinder Makita Terbaru October 2026
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
FUJI Air Straight Grinder Baby GrinderRp6.199.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
KOBE RED LINE Die Grinder Straight Air InlineRp1.899.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Makita Sikat ArangRp25.900
BULL Armature for Makita Straight GrinderRp489.900
SUPER TOOL Micro Air Grinder (Straight Type)Rp7.099.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)