Beli Statif Dan Klem Buret di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Statif Buretatribut:
- AS ONE Part Number: 3-208-01
- Material: PVC (Vinyl Chloride Resin), Burette Holder / Transparent PMMA (Acrylic)
- Dimensions (mm): 290×195×536
- Width (mm): 245 (Mochibe)
- Strut (mm): (Height) 526
- KRISBOW Klem CDeskripsi:C Clamp 100mm adalah alat dengan bentuk c dengan tujuan untuk menjepit benda kerja sehingga dapat dilakukan proses pengerjaan selanjutnya. Pada alat ini terdapat ulir dan handle yang digunakan untuk memutar dan mengatur jaw clamp sehingga dapat disesuaikan ukuran penguncian yang dibutuhkan pada benda kerja. Alat ini sangat diperlukan untuk pengerjaan pengelasan atau kontruksi. C Clamp ini mempunyai dimensi 100x95x21mm. C Clamp sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: C Clamp
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Supertek Burette Schellbachatribut:
- Sub Division (ml): 0.1
- Tolerance (ml): 0.05
- DURAN Burette With Schellbach Stripe And PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- BOROSIL Burettes Straight Bore PTFE Key Stopcock Class BDeskripsi:Complies with ISO/DIN 385. ŸCalibrated at 20degree C. Generally used in Titration process. Comes with PTFE key that is highly resistant to chemical attack. No need to lubricate it as PTFE key is used.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- monotaro Both open clamp (with freely Much)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: With free muff
- Material: zinc alloy (chrome plated), heat-resistant vinyl wound
- Overall Length (mm): 190
- Tightening Range (mm): 5-80
- Compatible Rod Diameter (phi mm): 4-18
- Package Weight (g): 246
- DURAN Burette With Schellbach Stripe And Glass Key Class AsDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- DURAN Burette Class B With Straight Standard Ground StopcockDeskripsi:Calibration is based on the poured out volume (“Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN and ISO. The Class B accuracy limit is roughly one and a half times wider than for Class AS. The tolerances are thus more strict than specified by DIN. Typical application: titrations. DURAN® Burette, class B with straight standard ground stopcock Cat. No. Capacity (mL) h (mm) Accuracyatribut:
- Length (mm): 820
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
Daftar Harga Statif Dan Klem Buret Terbaru March 2026
| AS ONE Statif Buret | Rp1.199.900 |
| AS ONE Clip 2 Hanging Type untuk Statif Buret Porselen | Rp619.900 |
| AS ONE Buret | Rp1.099.900 |
| KRISBOW Klem C | Rp49.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate Buret | Rp1.599.900 |
| IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete) | Rp1.999.900 |
| B-ONE Soxhlet | Rp4.899.900 |
| M-One Hose Clamp Stainless | Rp1.900 |
| Supertek Burette Schellbach | Rp839.900 |
| DURAN Burette With Schellbach Stripe And PTFE Key | Rp2.399.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)
























































































































































/3iP102079126-2.jpg)





/1mP102079058-3.jpg)
/P102079102-1.jpg)
/P101563749-1.jpg)




/3vP103522139-3.jpg)