Beli Spring Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Heavy Duty Valve Spring CompressorDeskripsi:untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
- SATA Heavy-Duty Utility Scissors with Rubber-Plastic Handle and Long BladeDeskripsi:- Thick titanium blade for heavy-duty cutting- Hidden spring design, easy to use and not prone to jamming- Through-type metal handle, strong cutting- Large rubber handle, comfortable to use, suitable for long-term grip
- Jason C Clamp Heavy Duty (Klem C)Deskripsi:Heavy dutyHigh quality materialatribut:
- Material: High Quality
- YODONO Heavy-Duty Urethane Caster with Springatribut:
- Allowable Load (daN): 617.4
- Allowable Load (kgf): 630
- Material: Wheel = Urethane rubber; Foil = FC; Metal fittings = Steel
- Mounting Height H (mm): 300
- Mounting Hole Diameter P (mm): 13
- Mounting Pitch X (mm): 133
- Mounting Pitch Y (mm): 86
- Mounting Seat A (mm): 159
- Mounting Seat A x B (mm): 159x114
- Mounting Seat B (mm): 114
- Type: Plate type
- Wheel Diameter D (mm): 203
- Wheel Width (mm): 50
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- SHIGEMITSU Heavy Duty Spring Self-Balancing Positioner (Meja Angkat)atribut:
- Base Size (mm): 920x933
- Construction: Steel
- Lowered Platform Height (mm): 242
- Maximum Pallet Size (mm): 1270x1270x1820
- Maximum Platform Height (mm): 705
- Operation: Spring lift
- Rated Capacity (kg): 2000
- Rotary Platform Diameter (mm): 1108
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)Deskripsi:-Provided with ergo handles, by making use of its return spring with on/off switching possible to speed up work. -With return springatribut:
- Fall Prevention String Attaching Hole: None
- Oximus Heavy-Duty Counterbalance Gas spring Monitor Single Arm (Braket/Penyangga)atribut:
- Support: 1 Monitor/TV
- VESA Support (mm): 75x75 - 100x100
- Fit Size (inch): 27-49 (depend on weight)
- Maximum Load (kg): up to 20
- Tilt: -20 / +50
- Swivel: 90
- Color: Black
- Connectivity: USB 3.0 & USB-C port
- Dimensions (cm): 40.5x20x12
- Minimum - Maximum Desk-Clamp Clearance (cm): 1.2 - 5
- Mounting Hardware Included: Yes
- Rotate: 360
- JTC Heavy Duty Valve Spring Compressoratribut:
- Adapter Size: 30~55Φ
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Saber Saw Blade (Bi-Metal) for Heavy Dutyatribut:
- Number of Ridges: 10/14
- Thickness (mm): 1.3
- Cutting Performance(mm)Stainless Steel Materials: 3.0 to 6.0
- Compatible Model Manufacturer: Makita, HITACHI, RYOBI, BOSCH
- Used Electric Tool: Saber Saw, Reciprocating Saw
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 12 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO high current RS PRO heavy duty power connector insert range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This range of RS PRO heavy duty/heavy current inserts is ideal for use in harsh and high vibration environments. Optimum performance and reliability in all applications Polycarbonate body for long-lasting durability and performance with a wide range of options available RoHS compliant Technical Features: 6 and 12 poles Screw fastening AWG 10 35 A 12 pole = 6 pole 1-6 / 7-12 for RS Pro RS-H32B heavy duty housing series Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 16 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Standard Inserts range of RS PRO heavy duty power connector inserts. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO heavy duty standard insert range is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options RoHS compliant Technical Features: 6 to 48 poles Crimp, cage clamp or screw termination Accepts AWG 26-14 screw and clamp terminations For 16 A, 500 V 16 A crimp connectors Applications: Connector inserts are essential accessories to form complete power connectors. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 144 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Ultra High Density RS PRO Heavy Duty Power Connector Inserts range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO range of heavy duty extra high density inserts are ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 24 to 216 way crimp termination for 10 A, 250 V 10 A crimp connectors Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 108 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Ultra High Density RS PRO Heavy Duty Power Connector Inserts range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO range of heavy duty extra high density inserts are ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 24 to 216 way crimp termination for 10 A, 250 V 10 A crimp connectors Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 108 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Ultra High Density RS PRO Heavy Duty Power Connector Inserts range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO range of heavy duty extra high density inserts are ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 24 to 216 way crimp termination for 10 A, 250 V 10 A crimp connectors Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 10 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO range of high density RS PRO heavy duty power connector inserts. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO range of heavy duty high density inserts are ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 10 to 96 way crimp terminations for 16 A, 500 V 16 A crimp connectors Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 10 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Standard Inserts range of RS PRO heavy duty power connector inserts. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO heavy duty standard insert range is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options RoHS compliant Technical Features: 6 to 48 poles Crimp, cage clamp or screw termination Accepts AWG 26-14 screw and clamp terminations For 16 A, 500 V 16 A crimp connectors Applications: Connector inserts are essential accessories to form complete power connectors. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 10 Way Heavy Duty Power ConnectorDeskripsi:Introducing the RS PRO Standard Inserts range of RS PRO heavy duty power connector inserts. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO heavy duty standard insert range is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options RoHS compliant Technical Features: 6 to 48 poles Crimp, cage clamp or screw termination Accepts AWG 26-14 screw and clamp terminations For 16 A, 500 V 16 A crimp connectors Applications: Connector inserts are essential accessories to form complete power connectors. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Spring Heavy Duty Terbaru October 2026
| TEKIRO Heavy Duty Valve Spring Compressor | Rp609.900 |
| SATA Heavy-Duty Utility Scissors with Rubber-Plastic Handle and Long Blade | Rp319.900 |
| Jason C Clamp Heavy Duty (Klem C) | Rp64.900 |
| YODONO Heavy-Duty Urethane Caster with Spring | Rp4.999.900 |
| Senator Heavy Duty Sheet Metal Nibbler | Rp599.900 |
| SHIGEMITSU Heavy Duty Spring Self-Balancing Positioner (Meja Angkat) | Rp35.999.900 |
| KRISBOW Step Ladder Heavy Duty (Tangga Lipat) | Rp1.599.900 |
| BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi) | Rp599.900 |
| STANLEY Hand Riveter Heavy Duty with 4 Nozzle (Tang Rivet) | Rp169.900 |
| Oximus Heavy-Duty Counterbalance Gas spring Monitor Single Arm (Braket/Penyangga) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/5zP104966215-2.jpg)


/ouP114359894-1.jpg)
/m1P103951793-5.jpg)
/P102616981-1.jpg)
/ieP104801662-5.jpg)
/2wP111204104-1.jpg)

%20for%20Heavy%20Duty/kdP105265733-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)