TRUSCO Saber Saw Blade (Bi-Metal) for Heavy Duty

Kondisi Barang:
Sebelum PPN:
Rp649.900 - Rp869.900
Spesifikasi
Number of Ridges10/14
Thickness (mm)1.3
Cutting Performance(mm)Stainless Steel Materials3.0 to 6.0
Compatible Model ManufacturerMakita, HITACHI, RYOBI, BOSCH
Used Electric ToolSaber Saw, Reciprocating Saw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When first cutting a material, let the blade slowly bite it at low speeds., Cut it anywhere near the base of the blade.
Feature
For heavy duty work with a blade thickness of 1. 3mm. Optimum for cutting and dismantling metals. A bimetal mechanism consisting of cobalt high-speed steel on the blade edge and special spring steel on the back.
Use
For cutting work of stainless steel pipe, stainless steel material, steel pipe material, nonferrous metal steel material, etc. For demolition site work. For cutting pipes and steel materials, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait