Beli Solar Panel Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  2. Choetech Solar Cell
    Mulai

    Rp1.199.900

    Choetech Solar Cell
    Deskripsi:
    Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manual
    atribut:
    • Cell Efficiency (%): 23
  3. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  4. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  5. KRISBOW Lampu Jalan Solar
    Mulai

    Rp9.799.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  6. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  7. Schneider Electric Portable Off-Grid Lighting
    Mulai

    Rp609.900

    Schneider Electric Portable Off-Grid Lighting
    Deskripsi:
    Environment IP degree of protection IP65 standards IEC product certifications CE SONCAP SABS LM-79 LIGHTING GLOBAL ambient air temperature for operation -10-50°C relative humidity 90%
    atribut:
    • Range of Product: Mobiya
    • [Us] Rated Supply Voltage: 5-24V DC for solar panel
    • Product or Component Type: Portable Solar Lighting System
  8. ACOURETE Acoustic Fabric Panel (Panel Peredam Suara)
    Mulai

    Rp499.900

    ACOURETE Acoustic Fabric Panel (Panel Peredam Suara)
    Deskripsi:
    Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.
    atribut:
    • Type: Acoustics Fabric Panel
    • Color: Beige
    • Material: Plywood, Accourete Fiber 300
    • Finishing: Fabric
    • Mounting: Wall and Ceiling
  9. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  10. Philips SmartBright Solar Floodlight (Lampu Sorot)
    Mulai

    Rp1.799.900

    Philips SmartBright Solar Floodlight (Lampu Sorot)
    atribut:
    • Battery Type: Lithium Ferro Phosphate
    • Configurability: Configurable
    • Ambient Temperature Range (°C): 0 to 45
    • Cable Connection Kit: Included
    • Color: RAL 9007
    • Color Rendering Index: >70
    • Control interface: IR remote
    • Dimmable: Yes
    • Driver included: Yes
    • Material: Pressure die cast Aluminium
    • Optical cover/lens type: Reflector
    • Panel Type: Poly crystalline
  11. Orico Portable Power Station
    Mulai

    Rp2.599.900

    Orico Portable Power Station
    atribut:
    • Battery: Lithium ion battery
    • Color: Grey
  12. Playwall WPC Wood Panel WL Series
    Mulai

    Rp119.900

    Playwall WPC Wood Panel WL Series
    Deskripsi:
    Wood Panel akan mengubah dinding anda menjadi lebih cantik secara instant dan praktis dengan biaya yang terjangkau Wallpanel WPC berukuran panjang sehingga kemungkinan rusak di perjalanan akan lebih tinggi.
    atribut:
    • Size (cm): 16x290
    • Material: WPC
    • Thickness (cm): 2
  13. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  14. Orico Portable Power Station(120W)
    Mulai

    Rp3.299.900

    Orico Portable Power Station(120W)
    atribut:
    • Interface: EXPRESS CARD
    • Chipset: NEC+JMICRON
    • Dimension: L120*D66*H18mm
    • Weight: 45g
  15. Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.599.900

    Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  16. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  17. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  18. Adidaya RE Mid Clamp PV Modul Support
    Mulai

    Rp39.900

    Adidaya RE Mid Clamp PV Modul Support
    Deskripsi:
    Mounting System PV Modul Mid Clamp 30mm. High class anodized alumunium. till‐in nut easy to install. Screw : M8‐1.25 x 45 mm (HEX). Applicable : Framed or Frameless. Modul Orientation : Vertical or Horizontal. Color : Natural. berfungsi untuk memberikan spasi antar solar panel.
    atribut:
    • Size (mm): 30
    • Material: Al6005‐T5 & SUS304 Bolt
    • Color: Natural
Daftar Harga Solar Panel Portable Terbaru November 2026
Dunamos Solar Panel (Panel Surya)Rp569.900
Choetech Solar CellRp1.199.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900
SOLANA Solar Panel Monocrystalline (Panel Surya)Rp839.900
KRISBOW Lampu Jalan SolarRp9.799.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Rp789.900
Schneider Electric Portable Off-Grid LightingRp609.900
ACOURETE Acoustic Fabric Panel (Panel Peredam Suara)Rp499.900
Franklin Elektric Pump Submersible (Pompa Celup)Rp3.599.900
Philips SmartBright Solar Floodlight (Lampu Sorot)Rp1.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)