Beli Sit Stand Workstation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sit Stand Workstation
    Mulai

    Rp2.799.900

    TRUSCO Sit Stand Workstation
    atribut:
    • Color: Black
    • Finish Material: Top plate = MDF , Frame = Steel
  2. TRUSCO Sit Stand Workstation
    Mulai

    Rp3.299.900

    TRUSCO Sit Stand Workstation
    atribut:
    • AS ONE Part Number: 64-8729-64
    • Color: Black
    • Finish Material: Top plate = MDF , Frame = Steel
    • Height (mm): 55 to 400
    • Length (mm): 490
    • Opening Width (mm): 777
  3. Oxihom Meja Komputer
    Mulai

    Rp999.900

    Oxihom Meja Komputer
    Deskripsi:
    Oxihom FT8040 Meja Komputer Kerja Kantor Naik Turun PegasOxihom HEIGHT ADJUSTABLE SIT-STAND DESK FT8040 with surface of 80cm x 40cm, this stand desk easily fit most computer monitors in the market; The surface can hold up to 15Kg and the retractable keyboard holder can hold up to 2Kg.With gas spring adjustment system, Oxihom FT8040 adjustable sit to stand desk can easily raise the height of your workstation; To adjust the height, you just need to lightly press the button on the right and stop at the height you need, easily lift your monitor to an optimal viewing height and reducing neck and back pain
    atribut:
    • Color: Black
    • Table Dimensions (cm): 80x40
    • Maximum Load (kg): 15
    • Adjustable Height (cm): 10.7-51
  4. PEXIO Ergonomic Desk
    Mulai

    Rp4.799.900

    PEXIO Ergonomic Desk
    Deskripsi:
    WESLEY | Pexio Adjustable Desk 120 x 60 – Versatile Ergonomic WorkstationThe Pexio Wesley is a contemporary workspace solution designed to support a dynamic and healthy workstyle.  Featuring a spacious 120 x 60 cm surface, this desk provides a stable and expansive area for your laptop, monitors, and essential documents.  Its core Adjustable Height feature allows you to transition effortlessly between sitting and standing, promoting better circulation and posture to enhance your daily productivity. Key Highlights:Sit-to-Stand Flexibility: A height adjustment range from 775 mm to 1220 mm, allowing you to switch positions to maintain optimal physical comfort. Intuitive Control: Equipped with a one-handed controller for smooth and rapid height transitions at a maximum speed of 25mm/s. Robust Construction: Features a 2-stage rectangular column and high-quality frame materials capable of supporting loads up to 80 kg (800N). Minimalist Modern Design: A clean, professional aesthetic that blends perfectly with both corporate offices and modern home office (WFH) setups. Durable Desktop: A high-quality 18mm thick top surface that ensures a sturdy foundation for all your professional gear.
    atribut:
    • Foot Base Material: Full Aluminium
    • Frame Height Range (cm): 77.5 to 122
    • Input Voltage (V): 100/230 AC
    • Leg Material: 56x7x3
    • Weight Capacity (N): 800
    • Weight Capacity (kg): 80
Daftar Harga Sit Stand Workstation Terbaru October 2026
TRUSCO Sit Stand WorkstationRp2.799.900
TRUSCO Sit Stand WorkstationRp3.299.900
Oxihom Meja KomputerRp999.900
PEXIO Ergonomic DeskRp4.799.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)