Beli Set Mata Bor Hss Center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  4. SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)
    Mulai

    Rp109.900

    SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)
    atribut:
    • Countersink Angle: 60 Degree
    • Finish/Coating: TiN
    • Material: High Speed Steel
    • Cutting Style: Plain
    • Standards Met: BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866
    • Shank type: Plain Round
    • Drill Point Angle: 120 Degree
  5. Sherwood Set Mata Bor Center (Drill Bit Set)
    Mulai

    Rp469.900

    Sherwood Set Mata Bor Center (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • Cutting Style: Plain
    • Finish/Coating: Uncoated
    • Shank type: Plain Round
  6. Sherwood Center Drill HSS Bell Type (Mata Bor Center)
    Mulai

    Rp169.900

    Sherwood Center Drill HSS Bell Type (Mata Bor Center)
    Deskripsi:
    Inch Series Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.
    atribut:
    • Countersink Angle (°): 60
    • Cutting Style: Bell
  7. Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Mulai

    Rp179.900

    Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
  8. Sherwood Center Drill Standard (Mata Bor Center)
    Mulai

    Rp44.900

    Sherwood Center Drill Standard (Mata Bor Center)
    atribut:
    • Material: High Speed Steel
    • Drill Point Angle: 120 Degrees
    • Countersink Angle: 60 Degrees
    • Shank type: Plain Round
    • Finish/Coating: Uncoated
  9. Sherwood Center Drill (Mata Bor Center)
    Mulai

    Rp49.900

    Sherwood Center Drill (Mata Bor Center)
    atribut:
    • Countersink Angle: 60 Degrees
    • Cutting Style: Plain
    • Drill Point Angle: 120 Degrees
    • Finish/Coating: Uncoated
    • Material: High Speed Steel
    • Shank type: Plain Round
  10. Sherwood Center Drill Carbide (Mata Bor Center)
    Mulai

    Rp239.900

    Sherwood Center Drill Carbide (Mata Bor Center)
    atribut:
    • Finish/Coating: Uncoated
    • Material: Carbide
    • Cutting Style: Plain
    • Shank type: Plain Round
  11. SOMTA Center Drill Form A (Mata Bor Center)
    Mulai

    Rp74.900

    SOMTA Center Drill Form A (Mata Bor Center)
    atribut:
    • Material: High speed steel
    • Type: form A
    • Coating: Bright finish (No Surface Treatment)
  12. BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
  13. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  14. Yamawa Center Drill (Mata Bor Center)
    Mulai

    Rp269.900

    Yamawa Center Drill (Mata Bor Center)
    Deskripsi:
    Low helix centre drills - type A suitable for relatively hard materials.
    atribut:
    • Center Hole Angle (°): 60
    • Cutting edge shape: Single-edged
    • Material: High Speed Tool Steel (HSS)
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Surface Treatment: TiN coating
  15. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  16. Yamawa Center Drill High Helix Type A 60° Coated (Mata Bor Center)
    Mulai

    Rp409.900

    Yamawa Center Drill High Helix Type A 60° Coated (Mata Bor Center)
    Deskripsi:
    Because the twist of the groove is strong, it is suitable for relatively viscous material (SUS etc.), or particularly soft material.TiN coating excellent in abrasion resistance is applied.
    atribut:
    • Point Angle: 60°
    • Center Form: Type A
    • Helix Angle: Strong twist
    • Material: High speed (high speed steel) HSS
    • Surface Processing: TiN coating
    • Work Material: Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
  17. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    22%
    Mulai

    Rp23.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
  18. monotaro Straight Shank Drill (Mata Bor Lurus)
    56%
    Rating:
    94% of 100
    (7)
    Mulai

    Rp6.900

  19. Yamawa Center Drill High Helix Type A 90° (Mata Bor Center)
    Mulai

    Rp219.900

    Yamawa Center Drill High Helix Type A 90° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. It can be used for simultaneous machining of center positioning and chamfering of drill hole machining process and chamfering after hole machining. As the grooves are strongly twisted, they are suitable for relatively viscous materials (such as SUS) or especially soft materials.
Daftar Harga Set Mata Bor Hss Center Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)Rp109.900
Sherwood Set Mata Bor Center (Drill Bit Set)Rp469.900
Sherwood Center Drill HSS Bell Type (Mata Bor Center)Rp169.900
Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)Rp179.900
Sherwood Center Drill Standard (Mata Bor Center)Rp44.900
Sherwood Center Drill (Mata Bor Center)Rp49.900
Sherwood Center Drill Carbide (Mata Bor Center)Rp239.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)