Beli Security Screw Types di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lototo Circuit Breaker Lockout (Pemutus Sirkuit)Deskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
- Lototo Ball Valve Lockout (Pengunci Katup)Deskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
- ENTES MultimetersDeskripsi:Electrical Measurement The products in ENTES Measurement group are designed to perform analysis for the efficient use of energy by measuring electrical parameters. Multimeters, Ammeters, Voltmeters, Cos Meters, Frequency Meters, Transducers and DC Ammeters / Voltmeters offer solutions with broad measurement ranges and support different application types. With the optional communication feature (RS-485), all measured data can be monitored remotely Multimeters - EPM-06 Series - EPM-04 Series - EVM-05 Series Ammeters - EPM Series - EPM-4X Series - EPM-R4X Series Voltmeters - EVM Series - EVM-3X Series - EVM-R3X Series Cos Meter - ECR-3 Frequencymeter - EFC-3 Transducers - TA - TV DC Ammeter - DCA Series DC Voltmeter - DCV Seriesatribut:
- Operating Voltage (V): AC 110/230, ±10% or AC/DC 45-265
- Operating Frequency (Hz): 45-65
- Nominal Current (A): 5.5
- Operating Temperature (°C): 5 to +50
- Ambient Humidity (%): 90
- Connection Terminals: Screw terminal with socket (PR19), Screw terminal(PK26)
- Connection Types: 3 phase neutral (3P4W) ve 3 phase (3P3W)
- Accuracy: 1%±1 digit
- Input Impedance (MΩ): 1,8
- Measurement Range with Transformer (kV): 10-400
- Dimensions (mm): PR19, DIN6 PK26 96x96
- Protection Class: IP40 Front Panel,IP54 Optional
- Mounting: Front Panel mounting(PR19), Rail mounting(PK26)
- Power Consumption (V/A): < 4
- Horing Lih Alarm BellDeskripsi:- High efficiency low current consumption on 24VDC motorized bells.- Terminals will accept 2.5mm cables.- Simple installation via multi-fixing base plate for all types of location.- Fitted with two series diodes for fault monitoring.- Option of customized discs printed with company name and logo.- 12VDC bells are also available.atribut:
- Dimensions (DxH) (mm): 152x56
- Voltage (V): 24 DC
- Current (mA): 25
- Sound Output (dB): 93 @1m
- Movement: Motor, Pinion and Striker
- Movement Features: DC Motor, acetal gear wheel, steel striker
- Base Plate: Molded black polycarbonate
- Gong: Steel, secured with phillips screw
- Material: Steel Plate
- OLIGHT Weapon Light BaldrDeskripsi:Olight BALDR Mini adalah kombinasi cahaya putih dan laser hijau ultra-kompak, mengintegrasikan kompatibilitas PL-Mini 2 dan akurasi BALDR Pro. Dua jenis adaptor rel disediakan agar sesuai dengan rel GL dan Picatinny. Fitur sliding rail yang dapat disesuaikan, posisi senter yang dapat dengan mudah diatur maju dan mundur ke posisi yang paling sesuai untuk Anda dengan faktor bentuk yang kompak. BALDR Mini menghasilkan 600 lumens cahaya putih terang, bersama dengan sinar laser hijau yang sangat jelas terlihat untuk akurasi yang lebih baik. Anda dapat memilih di antara cahaya putih, sinar laser hijau, atau sinar laser hijau & cahaya putih. BALDR Mini ditenagai oleh baterai lithium polymer built-in, yang dapat diisi melalui port pengisian daya magnetis khas kami untuk waktu kerja yang lama. Cara pemasangan / pelepasan mount yang mudah digunakan dan saklar yang ringkas membuat BALDR Mini sangat mudah digunakan untuk semua orang.Set Content:Olight BALDR Mini Black x 1Picatinny (MIL-STD-1913) Rail Mount Adapter x 1HM2.5*4.5 Socket Cap Screw x 2MCC (Magnetic Charging Cable) Special Edition x 1H1.5 Allen Wrench x 1Oval Point Set Screw x 1Cone Point Set Screw x 1User Manual x 1
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- Dahua CCTV Camera IPC Series (Kamera Pengawas)atribut:
- Ingress Protection: IP67
- BOSCH Bit Screwdriver Impact Double Ended (Mata Obeng)atribut:
- Length (mm): 65
- Dimensions 1st bit: PH2
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
- Dahua CCTV Camera HAC Series (Kamera Pengawas)atribut:
- Image Sensor (inch): 1/2.7 CMOS
- Scanning System: Progressive
- Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)Deskripsi:Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahanatribut:
- Diameter (mm): 44
- Height (mm): 24
- Resolution: 1920 x 1080 @ 30 FPS
- Camera Sensors: 2 MP
- External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
- Camera Angle (°): 150
- Material: Plastik
- Video Formats: AVI
- Bardi CCTV Camera (Kamera Pengawas)Deskripsi:BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.atribut:
- Wireless (Ghz): 2.4 (Wifi)
- Panasonic CCTV Camera E-Series (Kamera Pengawas)atribut:
- Resolution (MP): 1.3
- IR Distance (m): 20
- Panasonic CCTV Camera (Kamera Pengawas)atribut:
- Resolution: 1 MP
- Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
- Number of pixels: 1280 (H) x 720 (V)
Daftar Harga Security Screw Types Terbaru October 2026
| Schneider Electric TeSys LE (Pengaman Motor) | Rp969.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp99.900 |
| Lototo Circuit Breaker Lockout (Pemutus Sirkuit) | Rp79.900 |
| Lototo Ball Valve Lockout (Pengunci Katup) | Rp189.900 |
| ENTES Multimeters | Rp909.900 |
| Hikvision Fixed Bullet Network Camera (Kamera Pengawas) | Rp579.900 |
| Horing Lih Alarm Bell | Rp629.900 |
| JAKEMY Screwdriver Set (Obeng) | Rp73.900 |
| OLIGHT Weapon Light Baldr | Rp2.699.900 |
| HONEYWELL CCTV Camera (Kamera Pengawas) | Rp879.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0iP102073018-24.jpg)
/5lP102082201-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout%20(Pemutus%20Sirkuit)/1aP106658046-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout%20(Pengunci%20Katup)/qwP106657968-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/i3P107804651-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Horing%20Lih%20Alarm%20Bell/gpP108103601-1.jpg)
/rfP107837987-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)
/jsP102092712-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20IPC%20Series%20(Kamera%20Pengawas)/lbP103752767-1.jpg)
/dyP106651502-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20HAC%20Series%20(Kamera%20Pengawas)/l2P103752758-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Taffware%20Mini%20WiFi%20IP%20Camera%20CCTV%20Wide%20Angle%201080P%20(Kamera%20Pengawas)/4gP107922160-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Bardi%20CCTV%20Camera%20(Kamera%20Pengawas)/cmP108903454-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20E-Series%20(Kamera%20Pengawas)/P102115015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20(Kamera%20Pengawas)/P102115008-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)