Beli Rolling Magnetic Floor Sweeper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Mulai

    Rp2.999.900

    monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  2. Hishiko Magnetic Sweeper
    Mulai

    Rp19.999.900

    Hishiko Magnetic Sweeper
    atribut:
    • Applications: Cleans floor by attracting and removing scraps; Release scraps by stepping a pedal
  3. KANETEC Magnetic Sweeper (Magnet Sweeper)
    Mulai

    Rp9.899.900

    KANETEC Magnetic Sweeper (Magnet Sweeper)
    Deskripsi:
    -A powerful permanent magnet.-Collected metal scraps can be easily released with the operation of a lever.-The adsorption volume is approximately 0.45kg with 3cm nails. -For collecting pieces of metal off of the floors at sewing factories as well as
    atribut:
    • Adhesion Strength: -N
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Stainless Steel (SUS304)
    • Adsorption Surface Materials: Stainless Steel (SUS304)
    • Purpose of Use: For collecting pieces of metal off of the floors at sewing factories as well as machinery and woodworking factories.
    • Width x Depth x Height: 461x84x1050mm
  4. Kennedy Magnetic Sweeper
    Mulai

    Rp2.799.900

    Kennedy Magnetic Sweeper
    atribut:
    • Size: 140cm
  5. Niigata Seiki (SK) Magnetic Finder with Wheels
    Mulai

    Rp1.199.900

    Niigata Seiki (SK) Magnetic Finder with Wheels
    Deskripsi:
    Magnetic Finder with Wheels SS-30. - Use: For picking up nails, needles and iron scrap - Material: Ferrite Magnet -
    atribut:
    • Material: Ferrite Magnet
    • Dimensions (mm): 325x100x800
    • Maximum Pull Force (N): Approx 80 (18lb)
    • Telescope Length (mm): Approx 725-1040
    • Wheel Diameter (Ø mm): Approx 95
  6. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  7. TRUSCO Hand Magnetic Finder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TRUSCO Hand Magnetic Finder
    Deskripsi:
    -Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.
    atribut:
    • Adhesion Strength (N): 30
    • Dimensions (WxDxH) (mm): 96x105x960
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Carbon Steel
    • Adsorption Surface Materials: Aluminium Alloy
    • Purpose of Use: For site work etc. Outdoor repair work etc.
  8. TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    25%
    Mulai

    Rp229.900

    TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    atribut:
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Type: Round
  9. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  10. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  11. Hishiko Hand Magnet (Pengangkat Magnet)
    Mulai

    Rp5.399.900

    Hishiko Hand Magnet (Pengangkat Magnet)
    Deskripsi:
    Magnetic force can be turned on and off easily with a lever. (Excluding KHC)Light operation force, handling is extremely easy, it has a stable strong magnet built in forever.You can also use corners that are not traditional and round shaped but diff
  12. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga Rolling Magnetic Floor Sweeper Terbaru October 2026
monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Rp2.999.900
Hishiko Magnetic SweeperRp19.999.900
KANETEC Magnetic Sweeper (Magnet Sweeper)Rp9.899.900
Kennedy Magnetic SweeperRp2.799.900
Niigata Seiki (SK) Magnetic Finder with WheelsRp1.199.900
TRUSCO Magnetic HolderRp239.900
TRUSCO Hand Magnetic FinderRp999.900
TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)Rp229.900
KARCHER Professional Walk Behind SweepersRp15.999.900
TRUSCO Magnet NeodymiumRp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)