Beli Rivet Nut M12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Rivet Nut Inserter M3-M12,
    Mulai

    Rp3.099.900

    Kennedy Rivet Nut Inserter M3-M12,
    Deskripsi:
    Heavy duty industrial grade rivet nut inserter for use with M3-M12 aluminium, steel and stainless steel rivet nuts. Features and Benefits - Unique mechanism reduces operator effort by 40% - Ergonomically designed PVC shock-proof handle to eliminate operator fatigue - Easy and effortless to use with its long arm design - Working stroke identification scale - Easy design to release stuck rivet nuts - Complete with 7 mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench
    atribut:
    • Overall Length (mm): 410
    • Product Type: Riveter
    • For use with: M3-M12 aluminium, steel and stainless steel rivet nuts
  2. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  3. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  4. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  5. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  6. LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Deskripsi:
    -Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a box
    atribut:
    • Material: Steel (SWCH)
  7. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  8. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  9. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  10. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  11. Kenmaster Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  12. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  13. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  14. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Mulai

    Rp26.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  15. LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    55%
    Mulai

    Rp569.900

    LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    Deskripsi:
    -The soft grip handle is designed for easy holding. Strong blind rivets can be broken easily.
  16. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    49%
    Mulai

    Rp23.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  17. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  18. LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Mulai

    Rp5.499.900

    LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a box
    atribut:
    • Caulking Board Thickness: 1.0 to 3.2 (mm)
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9mm
    • Material: Steel (SWCH)
  19. MR. Safety Nut
    35%
    Mulai

    Rp19.900

  20. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
Daftar Harga Rivet Nut M12 Terbaru October 2026
Kennedy Rivet Nut Inserter M3-M12,Rp3.099.900
NUFOSS Rivet NutRp54.900
LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Rp3.399.900
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
POP Blind Rivet Open Type RivetRp1.199.900
LOBSTER (LOBTEX) Blind Nut Rivet with SerrationRp3.399.900
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Rp14.900
TRUSCO Blind RivetRp69.900
MILWAUKEE Cordless Riveting Tool (Rivet gun)Rp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)