Beli Rivet Fastener di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- CHERRY CherryMAX [[RU]] Rivetatribut:
- Material: Sleeve (Rivet Portion): Aluminium, Stem (Shaft): Steel
- Specification: Oversize diameter
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- ATI Metal FastenerDeskripsi:-Aircraft sheet metal fastener.-Ensure to use the exclusive air tools. -For aircraft.atribut:
- Material: Steel
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- KOBE RED LINE Air Rivet Nut ToolDeskripsi:KHRN01 Lightweight, high speed tool ideal for flow-line or batch assembly in a variety of applications. Features one-step rocker type trigger, quick and easy stroke adjustment, and left and right hand side air inlet for ease of operational control. Suitabatribut:
- Depth: 105mm
- Workplace Application: Garage Industrial Maintenance Workshop
- Handle Style: Pistol Grip
- Part Number: KBE2701150K
- Daytona Part Automotive Well-Nut (C-440) with Screw (Komponen Fastener Motor)atribut:
-
Set Contents:
x6, SUS Torasuneji (4x15)x6
-
Set Contents:
- KUNIMORI PanLockDeskripsi:-Fastening of various board materials such as plastic cardboard can be conducted without using an equipment or machine.-Work can be done easily with one-push from one direction without any anxiety about peeling-off and struggle to attach unlike double sided tape and adhesives.-Fastening is possible in narrow places where a stitcher or an ultrasonic welding could not have gone into as well as unreachable places. -To fasten various board materials such as plastic cardboard, wood, metals and cardboard box.-For fastening and installation in closed areas and unreachable places.-Use as a fastener for repairing reusable shipping cartons made of plastic cardboard.atribut:
- Material: Polypropylene (PP)
- ATI Spring Retainer-Quick ChangeDeskripsi:-NATO stock number is acquired.-A rivet set with a safety spring shoulder can be replaced quickly by thumb release.atribut:
- Compatible Body: ATIATC3X, ATIATC4X
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- CHERRY Grip GageDeskripsi:-With this gauge, base material thickness and rivet diameter can be checked at a glance.atribut:
- Measuring Size: Up to GRIP LENGTH-18
- Material: Stainless Steel
- TEKIRO Combination Wrench Inch (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PAS (SAE) 7/8 INCHKunci Kombinasi 7/8inch merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Highly durable, Easy to use, Corrosion resistance, Heat treated alloy steel, Drop forged for extra strength, Highly full polishing finishKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Material : Chrome VanadiumItem code : WR-CO0047
- SATA Combination Wrench (Kunci Ring Pas)atribut:
- Material: Chrome Vanadium
- WELLBEST Concrete Nails (Paku Beton)atribut:
- Dimensions: 5x3x14cm
- Hikari Perforated Board (Rak Papan Berlubang)Deskripsi:-Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
- ATI Strap DuplicatorsDeskripsi:-High grade spring steel is used.-Open holes in the seat aligning to the hidden pilot hole. -For the aviation industry.atribut:
- Material: Steel Tools
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
Daftar Harga Rivet Fastener Terbaru October 2026
| TEKIRO Hand Riverter (Tang Rivet) | Rp219.900 |
| CHERRY CherryMAX [[RU]] Rivet | Rp6.299.900 |
| POP Blind Rivet Open Type Rivet | Rp1.199.900 |
| ATI Metal Fastener | Rp269.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.899.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp78.900 |
| KOBE RED LINE Air Rivet Nut Tool | Rp30.999.900 |
| Daytona Part Automotive Well-Nut (C-440) with Screw (Komponen Fastener Motor) | Rp189.900 |
| KUNIMORI PanLock | Rp699.900 |
| ATI Spring Retainer-Quick Change | Rp919.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101003984-2.jpg)
![CHERRY CherryMAX [[RU]] Rivet](https://media.monotaro.id/mid01/small/Mur%2C%20Baut%20%26%20Alat%20Pengikat/Sekrup%2C%20Paku%2C%20Keling%2C%20Staples/Kancing%20Keling%20%2FRivet/CHERRY%20CherryMAX%20%5B%5BRU%5D%5D%20Rivet/P102019610-1.jpg)


/moP102246816-2.jpg)
%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)

%20with%20Screw%20(Komponen%20Fastener%20Motor)/P102671003-1.jpg)


/60P101000216-6.jpg)

/2nP102274095-4.jpg)
/P101002585-1.jpg)
/P102943663-1.jpg)
/P102633410-1.jpg)


/P101578255-1.jpg)
/P101578316-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)