Beli Rivet Besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- TRUSCO Hand Riveter for Iron Work (Tang Rivet)Deskripsi:It is a representative product of hand riveting which is excellent in durability and ease of use.atribut:
- Abstract: Long Nose Piece With
- Accessories: Long nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
- Compatible Rivet (phi mm): phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
- Finishing Material: Body: Die-Cast Aluminium Handle : SCM Forging
- Length (mm): 270
- Set Items: (Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
- Weight (g): 0.56
- TRUSCO Blind RivetDeskripsi:The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.atribut:
- Finishing Material: Flange / shaft aluminum / iron
- Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
- ENGINEER Nibbling Cutter (Tang rivet)atribut:
- Cutting Ability (mm) Iron Plate: 1
- Cutting Ability (mm) Aluminum Sheet: 1.5
- Cutting Ability (mm) Stainless Steel Sheet: 0.6
- Total Length (mm): 185
- Blade Width: 6mm
- Feed width: About 2mm
- Vessel Hand Riveter Ratchet Rivet Gun (Tang Rivet)Deskripsi:-Since it is a ratchet type, blind rivet caulking work can be conducted conveniently with one hand.-Iron rivets with 4.8mm, which was difficult previously, can also be used.-Nose piece (2.4, 3.2, 4.0, 4.8mm)-Spanner for nose piece tightening 10mm across flatsatribut:
- Accessories: Nosepiece (2.4, 3.2, 4.0, 4.8mm), Spanner for nosepiece tightening 10mm across flats
- Total Length (mm): 230
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- KANSAI PAINT Cat Besi Kayu FTALIT 20kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Thickness of the Paint Layer (microns): 25-35
- Application Method: Brushes, rollers, spray
- Dilution Comparison (%): 10 – 20 (Brush & Roll); 20 - 30 (Spray)
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Theoretical Scattering (m²/kg/layer): 10-12
- KANSAI PAINT Cat Besi Kayu FTALIT 5kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- KANSAI PAINT Cat Dasar Kayu dan BesiDeskripsi:Cat dasar besi berkualitas untuk perlindungan terbaik terhadap karat, cocok untuk rangka besi, konstruksi metal dan berbagai kebutuhan fabrikasi lainnya yang membutuhkan ketahanan dan antikarat yang sangat baik.
- Daytona Panel Rivet Bolt Set (Aksesoris Eksterior Motor)atribut:
- Dimension: φ 12x φ 4x13.5mm
- PROTO Grip Cast Iron Pipe Wrenchatribut:
- Finish: Cast Iron
- Overall Length (inch): 14
- Weight (lbs): 3.64
- Maximum Opening (inch): 2
- monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Deskripsi:Produk ini juga sering disebut dengan Ragumatribut:
- Material: Ductile Iron
- KRISBOW Air Duster Iron Adjustable with Tip B108 (Semprotan Angin Kompresor)atribut:
- Nozzle Size (mm): 1.5
- Aluminium Cup Capacity (cc): 600
- Maximum Pressure (psi): 70
- G Iron Pipe Fittings V. Ring (Cincin Perapat Pipa Galvanis)atribut:
- Material: Iron
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
Daftar Harga Rivet Besi Terbaru October 2026
| TEKIRO Hand Riverter (Tang Rivet) | Rp219.900 |
| POP Blind Rivet Open Type Rivet | Rp1.199.900 |
| TRUSCO Hand Riveter for Iron Work (Tang Rivet) | Rp939.900 |
| TRUSCO Blind Rivet | Rp69.900 |
| ENGINEER Nibbling Cutter (Tang rivet) | Rp439.900 |
| Vessel Hand Riveter Ratchet Rivet Gun (Tang Rivet) | Rp1.699.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.899.900 |
| NUFOSS Rivet Nut | Rp54.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT 1kg | Rp96.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT 20kg | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101003984-2.jpg)

/P101000575-1.jpg)

/P102021637-1.jpg)
/P102629903-1.jpg)
/moP102246816-2.jpg)




/P102590966-1.jpg)


/P102664368-1.jpg)

%20(Ragum)/ezP103179539-1.jpg)
/1pP103636061-2.jpg)
s/G%20Iron%20Pipe%20Fittings%20V_%20Ring%20(Cincin%20Perapat%20Pipa%20Galvanis)/55P103750185-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)