Beli Rambu Evakuasi Bencana di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unit Evacuation Exit Sign Emergency Exit
    Mulai

    Rp389.900

    Unit Evacuation Exit Sign Emergency Exit
    Deskripsi:
    It is a sign for evacuation guidance. For wall and door installation.
    atribut:
    • Dimensions (mm): 120x360x1.2
    • Loading: Walls and doors (close to emergency exits)
    • Mounting Method: Double-sided tape
    • Material: Hard phosphorescent plate
    • Weight (g): 48
  2. Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)
    Mulai

    Rp53.900

    Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)
    Deskripsi:
    "EVACUATION ROUTE". Sign ini berperan penting dalam memberikan arahan kepada karyawan, tamu perusahaan, atau masyarakat umum untuk menuju tempat-tempat yang aman (titik kumpul darurat) saat kondisi darurat. Kondisi darurat, meliputi bencana alam, kebakaran, ancaman bom, perampokan dan lain-lain. Biasanya dipasang pada jalur evakuasi yang telah ditentukan tim tanggap darurat.
    atribut:
    • sticker: Kiwalite SG + Glow In The Dark
    • Accessories: Double Tape 3M Small
  3. RGP Sign Jalur Evakuasi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    RGP Sign Jalur Evakuasi
    Deskripsi:
    Bahan Akrilik 2mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 30x10cm/30x12cm/30x15cmFree Double Tape
    atribut:
    • Material: Acrylic
    • Thickness (mm): 2
  4. WELLBEST Lumi Sign Board C Type
    Mulai

    Rp66.900

    WELLBEST Lumi Sign Board C Type
    atribut:
    • Size (mm): 145x385
  5. TONATA Segitiga APAR
    Mulai

    Rp37.900

    TONATA Segitiga APAR
    Deskripsi:
    Segitiga APAR Tonata
    atribut:
    • Thickness (mm): 2
    • Printing: UV Printing
    • Double Tape: 3M Khusus Tembok
  6. MG Sign Lumi
    Mulai

    Rp69.900

    MG Sign Lumi
    atribut:
    • Dimensions (mm): 127x230
    • Sign Name: JALUR EVAKUASI
    • Color: Green
  7. Unit Emergency Exit Guidance Sign Passageway
    Mulai

    Rp389.900

    Unit Emergency Exit Guidance Sign Passageway
    Deskripsi:
    - An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
  8. Non Brand Segitiga APAR
    Mulai

    Rp37.900

    Non Brand Segitiga APAR
    atribut:
    • Size (cm): 20x17
    • Thickness (mm): 2
    • Printing: UV Printing
    • Double Tape: 3M Khusus Tembok
    • Material: Akrilik
  9. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp329.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  10. MG Sign Lumi B1
    Mulai

    Rp34.900

    MG Sign Lumi B1
    atribut:
    • Dimensions (mm): 127x230
    • Sign Name: EXIT
  11. RGP Sign Titik Kumpul
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    RGP Sign Titik Kumpul
    atribut:
    • Sign Description: Titik Kumpul
  12. Maxspid Emergency Exit Signs Leder (Surface)
    Mulai

    Rp1.499.900

    Maxspid Emergency Exit Signs Leder (Surface)
    atribut:
    • Dimensions (mm): 379x50x263
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  13. Powercraft Emergency Exit Luminaires Range Slimeline LED Double Sided
    Mulai

    Rp1.599.900

    Powercraft Emergency Exit Luminaires Range Slimeline LED Double Sided
    Deskripsi:
    Slim Frameless Exit Sign With Numerous Installation Options- Ultra bright white LEDs meeting ISO safety colour requirements- Exceeds IEC 60598-2-22 and SS 563 brightness requirements- Extra low power consumption- High quality, Long Life SMD LED module- Series connection of LEDs provides equal biasing of all LEDs ensures maximum LED life span and uniform light distribution- Low battery voltage cut-off with latch function, to elimate battery over discharge- Add-on plate for recess mounting
    atribut:
    • Type: Double Sided
    • Mode of Operation: Maintained
    • Lamp Type: 1.2W White LED module with burning life-span > 50,000 hours
    • Rated Duration (hour): 3
    • Supply Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Battery: High Temperature Nickel Cadmium
    • Change Monitor: LED
    • Charger: Regulated variable rate
    • Diffuser: Acrylic plate (fire retardant)
    • Dimensions (HxWxD) (mm): 242x376x45
    • Fitting Construction: Electro galvanized steel. Epoxy powder coating for casing and gear tray
    • Mounting: Surface mount (Recessed mount option available)
    • Power Consumption (W): 3 (Total standby power inclusive of LED converter)
    • Safety: Low battery voltage cut off to prevent over discharge
    • Standards Compliance: SS IEC 60598-2-22, SS 563
  14. Powercraft Emergency Exit Luminaires Range Slimeline LED Single Sided
    Mulai

    Rp1.599.900

    Powercraft Emergency Exit Luminaires Range Slimeline LED Single Sided
    Deskripsi:
    Slim Frameless Exit Sign With Numerous Installation Options- Ultra bright white LEDs meeting ISO safety colour requirements- Exceeds IEC 60598-2-22 and SS 563 brightness requirements- Extra low power consumption- High quality, Long Life SMD LED module- Series connection of LEDs provides equal biasing of all LEDs ensures maximum LED life span and uniform light distribution- Low battery voltage cut-off with latch function, to elimate battery over discharge- Add-on plate for recess mounting
    atribut:
    • Type: Single Sided
    • Mode of Operation: Maintained
    • Lamp Type: 1.2W White LED module with burning life-span > 50,000 hours
    • Rated Duration (hour): 3
    • Supply Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Battery: High Temperature Nickel Cadmium
    • Change Monitor: LED
    • Charger: Regulated variable rate
    • Diffuser: Acrylic plate (fire retardant)
    • Dimensions (HxWxD) (mm): 242x376x45
    • Fitting Construction: Electro galvanized steel. Epoxy powder coating for casing and gear tray
    • Mounting: Surface mount (Recessed mount option available)
    • Power Consumption (W): 3 (Total standby power inclusive of LED converter)
    • Safety: Low battery voltage cut off to prevent over discharge
    • Standards Compliance: SS IEC 60598-2-22, SS 563
Daftar Harga Rambu Evakuasi Bencana Terbaru February 2026
Unit Evacuation Exit Sign Emergency ExitRp389.900
Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)Rp53.900
RGP Sign Jalur EvakuasiRp39.900
WELLBEST Lumi Sign Board C TypeRp66.900
TONATA Segitiga APARRp37.900
MG Sign LumiRp69.900
GREEN CROSS Emergency Exit Guidance Sign PassagewayRp96.900
Unit Emergency Exit Guidance Sign PassagewayRp389.900
Non Brand Segitiga APARRp37.900
KRISBOW Lampu Emergency Exit Bolak BalikRp329.900

Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)