Beli Push Button Saklar Tekan Rectangular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    22%
    Mulai

    Rp119.900

    IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  2. Fort Push Button Command Switch 16mm (Saklar Tekan)
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Fort Push Button Command Switch 16mm (Saklar Tekan)
    Deskripsi:
    Flush Head - Circular (bulat) - Rectangular (panjang)
    atribut:
    • Contact: 2NO/2NC
    • Diameter (mm): 16
  3. Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)
    Deskripsi:
    Flush Head - Direct, 220 Vac - Direct, 24 Vac/dc - Circular (bulat) - Squer (persegi) - Rectangular (panjang)
    atribut:
    • Contact: 2NO/2NC
    • Diameter (mm): 16
  4. Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)
    Mulai

    Rp37.900

    Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)
    Deskripsi:
    Hoist Push Button without Emergency Stop
    atribut:
    • Ampere (A): 5
  5. DV Push Button LA16 Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp29.900

    DV Push Button LA16 Series (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Contact: 2NO+2NC
    • Install Size (mm): 16
  6. DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Current Rate (A): 5
    • IP Rating: IP65
  7. OMRON Push Button Switch Rectangular LED Round Body (Diameter 16) A16 AC/DC24V (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp349.900

    OMRON Push Button Switch Rectangular LED Round Body (Diameter 16) A16 AC/DC24V (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Separated and round barrel φ16 series. The industry's smallest class of 28.5mm short body. The switch unit can be attached and detached. A common contact that can be used for both general and micro loads. Terminal arrangement for easy wiring. EN60947-5-1 certified.
    atribut:
    • Applicable Voltage (V): AC/DC24
    • Protection Class: IP66
    • Type: With separation Type
    • types: Illuminated
  8. OMRON Push Button Switch Rectangular LED Round Body (φ12) A3C (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp409.900

    OMRON Push Button Switch Rectangular LED Round Body (φ12) A3C (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Body length 20mm, round body φ12 series. High brightness and uniform surface illumination. Drilling is easy due to the round body. Small and good operation feel.
  9. DV Push Button with LED LA16 Series
    Mulai

    Rp40.900

    DV Push Button with LED LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Function: Push Button
    • Contact: 2NO+2NC
    • Lamp: With LED
  10. Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)
    Mulai

    Rp1.599.900

    Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)
    atribut:
    • Max. Distance (m): 100
    • Voltage (V): AC 380
    • Frequency (Hz): 50
  11. Autonics Ø16 Switches/Pilot Lights S16PR Series
    Mulai

    Rp13.900

    Autonics Ø16 Switches/Pilot Lights S16PR Series
    Deskripsi:
    16 mm Push Button SwitchesThe S16PR series push button switches are ideal for installation in compact-sized equipment and panels. The 16 mm installation hole size, 29.5 mm protruding rear-length, and independent detachable contacts allow flexible installation in limited spaces. The switches also offer outstanding durability with an electrical life cycle over 100,000 operations and mechanical life cycle over 1,000,000 operations. The S16PR series is available in round, square, and rectangular push buttons with red, blue, green, yellow, and white color options.
  12. Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe LAY5
    Mulai

    Rp14.900

    Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe LAY5
    Deskripsi:
    Legend Plate For 22mm, 25mm, 30mm
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  15. Autonics Proximity Sensors Inductive PR Series
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  16. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp839.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
Daftar Harga Push Button Saklar Tekan Rectangular Terbaru November 2026
KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan)Rp429.900
IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Rp119.900
Fort Push Button Command Switch 16mm (Saklar Tekan)Rp25.900
Fort Iluminated Push Button Command Switch with LED (Saklar Tekan)Rp41.900
Fuji Electric Push Button Switch AH Series (Saklar Tombol/Saklar Tekan)Rp139.900
Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)Rp37.900
DV Push Button LA16 Series (Saklar Tombol/Saklar Tekan)Rp29.900
DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Rp38.900
IDEC Push Button Switch (Saklar Tombol/Saklar Tekan)Rp129.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp169.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)