Beli Psv Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- Tsushima Safety Valve Without Leveratribut:
- Pressure (Kg/Cm²): 10
- FESTO Pneumatic Valve VSPA Seriesatribut:
- Exhaust air Function: With Flow control option
- Conforms to Standard: ISO 15407-1 VDMA 24563
- Sealing Principle: Soft
- Actuation Type: Pneumatic
- Mounting Position: Any
- Structural Design: Piston gate Valve
- Type of control: Direct
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- 317 Cast Iron Safety Valve JIS 10Katribut:
- Size (inch): 4
- Material: Cast Iron
- VENN FC Full Flow Safety Valve For Steamatribut:
- Nominal Diameter A: 40
- Nominal Diameter B: 1-1/2
- Hisec Type Brass Safety Valveatribut:
- Size (inch): 2
- Material: Brass
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- OMRON AC Axial Fan R87FDeskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- CKE Kipas AksialDeskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- TEKIRO Mechanic Tools SetDeskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga Psv Valve Terbaru December 2025
| MAXON Pompa Celup (Pompa Rendam) | Rp1.699.900 |
| ANEST IWATA Pressure Reducing Valve | Rp9.499.900 |
| monotaro Safety Valve | Rp109.900 |
| NACHI Hydraulic Valve Relief Valve R Series | Rp4.299.900 |
| CKD Gamma Series All Air Pressure Control System | Rp88.900 |
| CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve (Outdoor Specification) AC, 220V | Rp3.699.900 |
| Wipro Safety Valve Compressor | Rp21.900 |
| 317 Type Brass Safety Valve | Rp719.900 |
| KEI Type Brass Safety Valve | Rp649.900 |
| Tsushima Safety Valve Without Lever | Rp999.900 |
Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)



















































































































































/ndP103221841-1.jpg)




%20AC%2C%20220V/P103123947-1.jpg)

/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)
/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)


/kqP103502746-1.jpg)
/317%20Cast%20Iron%20Safety%20Valve%20JIS%2010K/qjP107801955-1.jpg)
/VENN%20FC%20Full%20Flow%20Safety%20Valve%20For%20Steam/2aP108430082-1.jpg)
/Hisec%20Type%20Brass%20Safety%20Valve/34P107802112-2.jpg)