Beli Printer Label Industrial di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Brother Industrial Label PrinterDeskripsi:The Brother TD-2000 series commercial thermal printer is for labels, receipts, tags and barcodes which represent great value for many vertical market applications.
- Casio Pita Label Printer 18mmDeskripsi:- About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.atribut:
- Width (mm): 18
- Casio Pita Label Printer 9mmDeskripsi:- About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.atribut:
- Width (mm): 9
- Zebra Technologies Industrial Label PrinterDeskripsi:Built for high-volume applications and harsh environments, Zebra's Xi4 Series label printers deliver superior print quality and reliabiltiy. Boost productivity with faster print and connexion speeds, and reduce downtime with early warning.atribut:
- Resolution (dpi): 203, 300
- Memory: 64 MB Flash; 16 MB RAM
- Maximum Print Width (mm): 216
- Media Sensors: Transmissive and reflective
- Media Width (mm): 108 to 224
- Thickness (mm): 0.076 to 0.305
- Media types: Continuous, die-cut gap, black mark, notch or hole
- Ribbon Outside Diameter (mm): 81.3
- Ribbon Standard Length (m): 300-450
- Ribbon Width (mm): 108-220
- Dimensions (mm): 393.7x401.6x517.5
- Tepra Label Printer Tape 12mm (Pita Printer)atribut:
- Tape Width: 12 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Citizen Label PrinterDeskripsi:Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.atribut:
- Resolution (dpi): 203
- Casio Pita Label Printer 12mmatribut:
- Width (mm): 12
- BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)Deskripsi:- Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Makeratribut:
- Material Number: B-499
- Color: Black on White
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- BRADY Label Printer (Mesin Label)atribut:
- Color Capability: Single Color Printing
- Zebra Technologies Desktop & Industrial Label PrinterDeskripsi:Parallel/USB/Serial Interface, Thermal Transfer Print Mode, 4inch Print Width, 4inch Print Speed (Max), 74 meter ribbon capacity (0.5inch Core)atribut:
- Ribbon Capacity (m): 300
- Casio Pita Label Printer EZ 9mmatribut:
- Size (mm): 9
- Casio Pita Label Printer EZ 24mmDeskripsi:" Unit Only, Without adaptor ".atribut:
- Size (mm): 24
- Length (m): 8
Daftar Harga Printer Label Industrial Terbaru November 2026
| Epson Label Printer | Rp609.900 |
| Brother Industrial Label Printer | Rp3.399.900 |
| Brother Label Printer PT | Rp499.900 |
| Casio Pita Label Printer 18mm | Rp299.900 |
| Casio Pita Label Printer | Rp219.900 |
| Casio Pita Label Printer 9mm | Rp119.900 |
| Zebra Technologies Industrial Label Printer | Rp109.999.900 |
| King Jim Label Printer Tepra Pro | Rp1.999.900 |
| Tepra Label Printer Tape 12mm (Pita Printer) | Rp229.900 |
| Citizen Label Printer | Rp5.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



























































































































































/b7P102266403-2.jpg)


/P102037140-1.jpg)

%20Barcode%20Label%20Printer/awP104852392-1.jpg)
%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)
/2oP102037096-10.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)