Beli Pressure Switch Fanal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pressure Switch
    Mulai

    Rp1.199.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  2. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  3. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  4. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  5. TIVAL Pressure Switch
    Mulai

    Rp2.999.900

    TIVAL Pressure Switch
    atribut:
    • Connector: 3/8
    • Pressure (bar): 16
  6. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  7. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  8. Phoenix Contact Current Transformer
    Mulai

    Rp539.900

    Phoenix Contact Current Transformer
    Deskripsi:
    Bus-bar current transformer, 50 A AC primary current; 5 A AC secondary current; accuracy class 1; 1.25 VA rated power
Daftar Harga Pressure Switch Fanal Terbaru November 2026
TRUSCO Pressure SwitchRp1.199.900
ASHCROFT Diaphragm Pressure SwitchRp5.199.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp649.900
SMC Pressure Switch Isg-SeriesRp1.799.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
TIVAL Pressure SwitchRp2.999.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Rp859.900
Phoenix Contact Current TransformerRp539.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)