Beli Pompa Sprayer Manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Rutland Hand SprayerDeskripsi:High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.atribut:
- Overall Height (mm): 275
- Color: White
- Tank Material: ABS Plastic
- Protection Features: Frost-resistant Shatterproof
- Capacity (L): 1.5
- Type: Hand Sprayer
- MATABi Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 150x150x260mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polyacetal (POM)
- Purpose of Use: For gardening.
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
- MESTO Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is a pressure accumulating type so it makes work such as business-purpose cleaning easy.-It is a handy type that is easy to grip and has excellent usability.-Can be used with liquid of pH7 to 14. -For gardening.-For cleaning.-For pest control.atribut:
- Capacity: 1500ml
- W x D x H: 260x130x290mm
- Tank Material: Polypropylene (PP)
- Packing Materials: Ethylene Propylene Rubber (EPDM)
- MESTO Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is a pressure accumulating type so it makes work such as business-purpose cleaning easy.-It is a handy type that is easy to grip and has excellent usability.-Can be used with liquid of pH1 to 9. -For gardening.-For cleaning.-For pest control.atribut:
- Capacity: 1500ml
- W x D x H: 260x130x290mm
- Tank Material: Polypropylene (PP)
- Packing Materials: Viton (R)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Highly durable and economical spray.-Ideal for gardening.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 2000ml
- W x D x H: 227x126x318mm
- Gasket Materials: Nitrile Rubber (NBR)
- Purpose of Use: For gardening. For cleaning work.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites.-Can be used for cleaning agents, liquid wax, disinfectants, etc. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent oil and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Nylon (PA)
- Tank Material: High density polyethylene (HDPE)
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Can be sprayed sideways, even in the opposite direction.-Easy to work with a grip that is based on ergonomics.-With a base that has excellent stability.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 2200ml
- W x D x H: 236x141x338mm
- Gasket Materials: Nitrile Rubber (NBR)
- Nozzle Materials: Brass
- Tank Material: High density polyethylene (HDPE)
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Grundfos Pompa Air Semi JetDeskripsi:Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage: 1x220-240V
- Pump Outlet: 1inch
- Mains Fequency: 50Hz
- Volume of Pressure Tank: 18L
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
Daftar Harga Pompa Sprayer Manual Terbaru April 2026
| DAHLIA (Sprayer) Sprayer | Rp1.099.900 |
| Rutland Hand Sprayer | Rp279.900 |
| MATABi Spray Pressure Sprayer (Pompa Semprotan) | Rp589.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp339.900 |
| MESTO Spray Pressure Sprayer (Pompa Semprotan) | Rp729.900 |
| MESTO Spray Pressure Sprayer (Pompa Semprotan) | Rp909.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp339.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp499.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp529.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Sprayer/P102694208-3.jpg)

/P102961465-1.jpg)

/P102961599-1.jpg)
/P102961571-1.jpg)
/P102961544-1.jpg)
/P102961492-1.jpg)
/P102961553-1.jpg)
/P102961517-1.jpg)
/P102961562-1.jpg)
/1vP102062067-4.jpg)
/r5P101502977-2.jpg)
/6oP102027240-3.jpg)
/P102961438-1.jpg)
/l1P102093757-5.jpg)
/qnP102235959-3.jpg)
/P101566061-1.jpg)

/P101000994-1.jpg)