Beli Pocket Microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEAF Pocket Microscope
    Mulai

    Rp2.099.900

    LEAF Pocket Microscope
    Deskripsi:
    -With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.
    atribut:
    • Magnification: 75times
    • Effective Visual Field: 1.0mm
    • Lens Material: Glass
    • Width x Height (mm): 13x130mm
  2. LEAF Pocket Microscope
    Mulai

    Rp1.199.900

    LEAF Pocket Microscope
    Deskripsi:
    -With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.
    atribut:
    • Lens Material: Glass
    • Width x Height (mm): 13x130mm
  3. Shinwa Rules Loupe Pocket Type Microscope
    Mulai

    Rp399.900

    Shinwa Rules Loupe Pocket Type Microscope
    atribut:
    • Material: Body: ABS resin
    • Bulbs: led
    • Dimension: 83x33x20mm
    • Lens Magnification: 60 to 100 times
    • Luminous intensity: 12900mcd
    • Power: Alkaline battery LR 11303 pieces (included)
    • TRUSCO Number: 404-6293
  4. I.L.K Pocket Microscope 15X
    Mulai

    Rp189.900

    I.L.K Pocket Microscope 15X
    Deskripsi:
    -A convenient to carry miniature microscope with 15x magnification.-Erect image type
    atribut:
    • Tensile Strength (N/mm²): 294
    • Melting Temperature (°C): 380
    • Type: Aluminium Solder
    • Length (mm): 300
    • Wire Diameter (mm): 2
  5. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  6. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  7. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  8. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  9. AS ONE Gm-Monocular Polarizing Microscope
    Mulai

    Rp31.999.900

    AS ONE Gm-Monocular Polarizing Microscope
    Deskripsi:
    This microscope is suitable for educational and industrial use in geology and mineralogy.
    atribut:
    • AS ONE Part Number: 3-6352-01
    • Power Cord (m): 1.6
    • Dimensions (mm): 280×180×400
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10x (field number 18), with reticle
    • Overall Magnification: 10x x 4x, 10x, 40x
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Illumination: 6V (20W) (halogen light intensity adjustable)
    • Mass (kg): 5
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Plate: Full-wave plate, quarter-wave plate
  10. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.499.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  11. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  12. Euromex Trinocular Stereo Zoom Microscope
    Mulai

    Rp22.999.900

    Euromex Trinocular Stereo Zoom Microscope
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  13. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  14. Tajima Measuring Tape (Meteran)
    78%
    Mulai

    Rp149.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    -A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
  15. Bantex Map Harmonika A4
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

    Bantex Map Harmonika A4
    Deskripsi:
    Map harmonika, terbuat dari bahan PP yang fleksibel. Dilengkapi dengan 12 kantong, tabs, insert dan tali pengunci elastis.
    atribut:
    • Pocket: 12 Pockets
  16. Dino-Lite Miniature Stand With The HD-P1 Holster
    Mulai

    Rp769.900

    Dino-Lite Miniature Stand With The HD-P1 Holster
    Deskripsi:
    MS-08B adalah stand portabel sederhana yang kokoh dengan sarung HD-P1. Tinggi tiang 15cm.
    atribut:
    • Dimensions (mm): (Pole) 145x10, (Base) 100x75
    • Package Dimensions (cm): 9.5x4x14
  17. Dino-Lite Compact Stand with Precision Fokus Knob
    Mulai

    Rp1.799.900

    Dino-Lite Compact Stand with Precision Fokus Knob
    Deskripsi:
    MS34B berfungsi untuk mengatur fokus agar lebih presisi dan stabil waktu visualisai dan pengukuran. Dengan gerakan vertikal MS34B/MS34B-R2 membuat penglihatan tinggi lebih stabil. Kami rekomendasikan stand ini untuk Dino-Lite 500x model seperti AM4113T5 atau Dino-Lite dengan pembesaran 200x.
    atribut:
    • Dimensions (mm): 115x75x130
    • Package Dimensions (mm): 13x13x10
    • Weight (g): 260
  18. PROLiNK Laser Pointer Wireless Presenter
    Mulai

    Rp469.900

    PROLiNK Laser Pointer Wireless Presenter
    Deskripsi:
    General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degree
    atribut:
    • Battery: 2 x AAA 1.5V
Daftar Harga Pocket Microscope Terbaru March 2026
LEAF Pocket MicroscopeRp2.099.900
LEAF Pocket MicroscopeRp1.199.900
Shinwa Rules Loupe Pocket Type MicroscopeRp399.900
I.L.K Pocket Microscope 15XRp189.900
Dino-Lite MicroscopeRp11.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Dino-Lite MicroscopeRp14.999.900
TRUSCO Microscope Zoom Type Light AttachedRp16.999.900
AS ONE Gm-Monocular Polarizing MicroscopeRp31.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.499.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)