Beli Pneumatic Lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Lift Table Pneumatic (Scissor Lift Meja)Deskripsi:Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systemsatribut:
- Table Height (Load - Overload) (mm): 230-840
- Air Pressure (MPa): 0.7
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- KRISBOW Pneumatic End Lift (Dongkrak Pneumatik Truk)atribut:
- Material: Steel
- Unit Dimensions (mm): 2135x1605x1280
- Saddle Min. Height (mm): 447
- Saddle Max. Height (mm): 1270
- Saddle Length Adjustment (mm): 1029-1670
- Air Supply (bar): 10-12
- Endolift Scissors Lift Table (Troli Lift Meja)Deskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- TRUSCO Table Lift (Scissor Lift Meja)Deskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- Lifting method: Electric ball screw type
- Maximum Usage Frequency (times/hour): 15
- Power Cord Length (m): 3
- Power Supply: Single-phase 100V
- Stroke (mm): 580
- TRUSCO Hand Lifter (Troli Scissor Lift Meja)Deskripsi:Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.atribut:
- Fast Forward Device: None
- Melzer Motorcycle Lift Table Pneumaticatribut:
- Capacity (kg): 450
- Maximum Height (mm): 780
- Minimum Height (mm): 195
- KRISBOW Scissor Lift (Lift Tangga)atribut:
- Batteries (V/ah): 4x6/210
- Dimension (LxWxH) (m): 1.86x0.76x1.84
- Ground Clearance (m): 0.08/0.01
- Integrated Charger (V/A): 24/25
- Lifting/Drive Motor (V/kW): 24/3.3
- Lifting/Lowering Speed (s): 18/22
- Maximum Load Capacity (kg): 230
- Maximum Occupants: 2
- Platform Extension Size (m): 0.9
- Platform Height (m): 5.8
- Platform Size (m): 1.67x0.74
- Traveling Speed (km/h): 3.5/0.8
- Working Height (m): 7.8
- KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)atribut:
- Fork Height Lowered (mm): 85
- Fork Width (mm): 550
- Max. Lift (kg): 2500
- Capacity (kg): 1000
- Fork Length (mm): 1603
- Item: HandTruck
- Length (mm): 1603
- Type: Hight Lift
- Unit Dimensions (mm): 1515x685x432
- Wheel Material: Polyurethane
- KENTA Large Lift Table (Scissor Lift Meja)Deskripsi:Large platform for spetform for special size materials.Meet EN1570 norm and ANSI/ASME safety standard.High quality power unit made.atribut:
- Power Pack (V/Hz): 380/50
- TEKIRO Bike Lift (Pengangkat Motor)Deskripsi:Bike lift adalah alat yang digunakan untuk mengangkat sepeda motor dan sekaligus bisa dikatakan sebagai meja kerja, dengan menggunakan bike lift ketinggian sepeda motor dapat disetel tinggi rendahnya disesuaikan dengan postur tubuh mekanik, sehingga semua pekerjaan servis maupun perbaikan dapat dikerjakan dengan posisi tubuh yang nyaman tanpa harus jongkok dalam waktu yang lama.Merk tekiroUkuran 151x65x30atribut:
- Lifting Capacity (t): 0.36
- Table Size (mm): 2170x490mm
- Dimension 1 (mm): 780
- Dimension 2 (mm): 2170
- Dimension 3 (mm): 490
- Maximum Height (mm): 780
- Minimum Height (mm): 210
- Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)Deskripsi:- Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
- Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Deskripsi:Superior cable type lowering as standard.
- KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- monotaro Bike Lift Jack (Foot Type)Deskripsi:To jack up the motorcycle maintenance work ofatribut:
- Maximum Load (kg): 680
- Highest (mm): 368
- Lowest (mm): 118
- Dimensions (length x width x height) (mm): 790 x 370 x 330
Daftar Harga Pneumatic Lift Terbaru October 2026
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| KENTA Lift Table Pneumatic (Scissor Lift Meja) | Rp23.999.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin) | Rp54.999.900 |
| KRISBOW Pneumatic End Lift (Dongkrak Pneumatik Truk) | Rp33.999.900 |
| Endolift Scissors Lift Table (Troli Lift Meja) | Rp7.299.900 |
| TRUSCO Table Lift (Scissor Lift Meja) | Rp69.999.900 |
| TRUSCO Hand Lifter (Troli Scissor Lift Meja) | Rp9.999.900 |
| Melzer Motorcycle Lift Table Pneumatic | Rp10.999.900 |
| KRISBOW Scissor Lift (Lift Tangga) | Rp339.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jcP103951696-4.jpg)
/cgP106012448-1.jpg)
/pjP103179919-6.jpg)
/9zP106846359-2.jpg)
/80P103952288-1.jpg)
/0qP106827026-2.jpg)
/ihP104716665-1.jpg)
/fjP104716559-5.jpg)

/d5P103952473-2.jpg)
/evP103951535-2.jpg)
/raP106002982-1.jpg)
/66P103473222-1.jpg)
/4eP106690158-1.jpg)
/P101003807-1.jpg)
/o4P105677868-2.jpg)
/omP106827886-1.jpg)
/p1P106827901-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Pump%2060%3A1%20Ratio%20(Pompa%20Gemuk)/bnP104577419-2.jpg)
/2jP103169091-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)