Beli Pneumatic Elbow Quick Connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  2. SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

  3. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  4. FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    23%
    Mulai

    Rp259.900

    FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    atribut:
    • Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
    • Information on Operating and Pilot Media: Operation with oil lubrication possible
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
  5. Kennedy Ken-Fit Elbow Connector
    Mulai

    Rp93.900

    Kennedy Ken-Fit Elbow Connector
    Deskripsi:
    Elbow Connector Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Pressure range: -0.9bar min to +10bar max. Temp range: -20degreesC min to +70degreesC max. Tube suitability: Nylon, polyurethane.
    atribut:
    • Operating Temperature Range (°C): -20 to +70
    • Surface Finish: Nickel-plated
    • Material: Brass
  6. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  7. TEKIRO Quick Coupler Two Touch (Kopler)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    TEKIRO Quick Coupler Two Touch (Kopler)
    Deskripsi:
    Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Driver Diameter (mm): 23
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 23
  8. RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    Mulai

    Rp9.900

    RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    atribut:
    • Application For: Cold & Hot Water
  9. PISCO Ball Valve Elbow B (Katup Bola Siku)
    Mulai

    Rp329.900

    PISCO Ball Valve Elbow B (Katup Bola Siku)
    Deskripsi:
    One-touch fitting built-in shut-off valve. It opens and closes the air pressure input to the device. You can ensure the effective cross-sectional area that matches the use tube size. It can easily flow rate adjustment with a scale on the lever.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (with conditions)
    • Vacuum Pressure: -100kPa
  10. Fuji Special Union Connector
    Mulai

    Rp119.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  11. TEKIRO Air Quick Coupler 4 Way (Kopler Cabang 4)
    Mulai

    Rp109.900

    TEKIRO Air Quick Coupler 4 Way (Kopler Cabang 4)
    Deskripsi:
    Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 4 cabang, berdimensiBerfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 1 (mm): 30
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 122
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 23
    • Dimensions (mm): 122x40x40
Daftar Harga Pneumatic Elbow Quick Connector Terbaru October 2026
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L)Rp199.900
SHPI Fitting Pneumatic PL Male Elbow (Sambungan Pneumatik)Rp7.900
SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Rp56.900
FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)Rp259.900
Kennedy Ken-Fit Elbow ConnectorRp93.900
Nitta Moore Fitting Elbow Pneumatic 90 Degree (Nepel Pneumatik L)Rp46.900
SHPI Fitting Pneumatic PC Male Straight (Sambungan Pneumatik)Rp6.900
RUCIKA Sambungan Pipa PVC ElbowRp6.900
TEKIRO Quick Coupler Two Touch (Kopler)Rp19.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)