Beli Pneumatic Breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Mulai

    Rp8.999.900

    Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Deskripsi:
    Nipple Nut-Flange Nut Hose Nipple
    atribut:
    • Air consumption: 0.9m3/min
    • Number of Blows: 1400bpm
    • Piston Diameter: 35mm
    • Stroke Diameter: 115mm
    • Total Length: 477mm
    • Air Connection Plug: G1
    • Content: Nipple Nut, Flange Nut Hose Nipple
    • Hose Inner Diameter: 19mm
    • Working Air Pressure: 0.6MPa
  2. NICHIDO Rainproof Pokkin Breaker
    Mulai

    Rp2.099.900

    NICHIDO Rainproof Pokkin Breaker
    atribut:
    • Electrical Wire Specifications Length (m): 1
    • Electrical Wire Specifications Thickness (mm²): 2
    • Electrical Wire Specifications Number of Cores (C): 3
    • Short Circuit Protection:
    • Electric wire type: SVCT
    • Specification: With power supply lamp
    • Operating Time: Short circuit less than 0.1 seconds
  3. Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Mulai

    Rp8.599.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  4. TRUSCO Nut Breaker
    Mulai

    Rp439.900

    TRUSCO Nut Breaker
    Deskripsi:
    Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
  5. TRUSCO Nut Breaker
    Mulai

    Rp529.900

    TRUSCO Nut Breaker
    atribut:
    • Cracked Nuts Across Flats (mm): 12 to 16
    • Total Width (mm): 29
    • Total Length (mm): 100
    • Across-Flats (mm): 14
  6. BAHCO Breaker Bar
    Mulai

    Rp2.299.900

    BAHCO Breaker Bar
    Deskripsi:
    -Breaker bar for work at height which is equipped with plunger that prevents the socket from unexpectedly dropped.-Equipped with ring for lanyard.
    atribut:
    • Total Length: 256mm
    • Input Drive: 12.7mm
  7. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  8. TOKU Concrete Breaker (Air Type)
    Mulai

    Rp18.999.900

    TOKU Concrete Breaker (Air Type)
    Deskripsi:
    -It can work continuously with strong hitting force and small recoil. -For chipping the foundation or crushing the concrete of buildings. -Pneumatic
    atribut:
    • Air Coupler: 1PF
    • Compatible Hose Inner Diameter: 19mm
    • Purpose of Use: For chipping the foundation or crushing the concrete of buildings.
    • Working Air Pressure: 0.6MPa
  9. Nippon Pneumatic Industrial (NPK) Digger
    Mulai

    Rp30.999.900

    Nippon Pneumatic Industrial (NPK) Digger
    Deskripsi:
    -Lightweight and can be used horizontally. -For digging soil and small chipping concrete. -Hose Nipple-Diamond point chisel
    atribut:
    • Piston Diameter: 42.8mm
    • Piston Stroke: 63.5mm
    • Total Length: 478mm
    • Number of Blows: 1500bpm
    • Air consumption: 1.1m3/min
    • Air Coupler: Rc3/8
    • Content: Hose Nipple, Diamond point chisel
    • Hose Inner Diameter: 12.7mm
    • Purpose of Use: For digging soil and small chipping concrete.
    • Working Air Pressure: 0.6MPa
  10. KRISBOW Palu Chipping Pneumatik
    Mulai

    Rp999.900

    KRISBOW Palu Chipping Pneumatik
    atribut:
    • Blow per Minute (bpm): 3000
    • Air Pressure (bar): 6
    • Hose size (inch): 3/8
    • Average Air Consumption (L/minute): 283
  11. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  12. EVERYDAY Concrete Breaker
    Mulai

    Rp32.999.900

    EVERYDAY Concrete Breaker
    Deskripsi:
    Engine Concrete Breaker
    atribut:
    • Engine Model: 2 Stroke
    • Power: 2.1 hp
    • Displacement: 80 cc
    • Impact Frequency: 1300 Impact/min
    • Impact Energy: 55 J
    • Rotation Speed: 4250 rpm
    • Dimension: 750 x 525 x 540 mm
  13. ACE OLDFIELDS Kuas Cat Roll
    Mulai

    Rp44.900

    ACE OLDFIELDS Kuas Cat Roll
    atribut:
    • Size (mm): 230
  14. FUJIYAMA Demolition Breaker
    Mulai

    Rp3.199.900

    FUJIYAMA Demolition Breaker
    Deskripsi:
    Fujiyama Demolition Breaker FB9011 merupakan mesin bor palu yang dapat digunakan untuk pengerjaan pemecahan dan pembongkaran rangkaian beton, batu bata, batu, kayu, dll. Dengan daya impact sebesar 900-1890bpm, FB9011 mampu memberikan kecepatan tinggi dalam pembuangan material.
    atribut:
    • Size (mm): 620x150x415
    • Impact Rate (bpm): 900-1890
    • Impact Energy per Stroke (J): 6-25
    • Chisel Positions: 12
    • Input Power (W): 1500
  15. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  16. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
Daftar Harga Pneumatic Breaker Terbaru January 2026
Nippon Pneumatic Industrial (NPK) Concrete BreakerRp8.999.900
NICHIDO Rainproof Pokkin BreakerRp2.099.900
Nippon Pneumatic Industrial (NPK) Muffler CutterRp919.900
Nippon Pneumatic Industrial (NPK) Air Impact WrenchRp8.599.900
TRUSCO Nut BreakerRp439.900
TRUSCO Nut BreakerRp529.900
Schneider Electric Circuit Breaker Compact NSX100FRp1.599.900
BAHCO Breaker BarRp2.299.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
TOKU Concrete Breaker (Air Type)Rp18.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)