Beli Pneumatic Angle Seat Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  3. Asahi AV PVC Ball Valve
    41%
    Mulai

    Rp349.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  4. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  5. Onda Ball Valve
    Mulai

    Rp139.900

  6. Onda Check Valve
    60%
    Mulai

    Rp149.900

    Onda Check Valve
    atribut:
    • Material: Kuningan
  7. FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  8. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  9. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp99.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  10. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  11. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  12. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  13. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  14. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp6.399.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  15. IDEC Miniature Rectangular
    Mulai

    Rp119.900

    IDEC Miniature Rectangular
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  16. IDEC Selector Switch
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    IDEC Selector Switch
    atribut:
    • Function: Selector Switches
  17. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
Daftar Harga Pneumatic Angle Seat Valve Terbaru March 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp3.999.900
Asahi AV PVC Ball ValveRp349.900
Onda Gate Valve (Katup)Rp119.900
Onda Ball ValveRp139.900
Onda Check ValveRp149.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900
FESTO Air Solenoid Valve Classic (Katup Solenoid)Rp4.699.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp99.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)