Beli Plastic Rivet Pliers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  2. Kenmaster Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  3. LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    55%
    Mulai

    Rp569.900

    LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    Deskripsi:
    -The soft grip handle is designed for easy holding. Strong blind rivets can be broken easily.
  4. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  5. TRUSCO Hand Riveter for Iron Work (Tang Rivet)
    Mulai

    Rp939.900

    TRUSCO Hand Riveter for Iron Work (Tang Rivet)
    Deskripsi:
    It is a representative product of hand riveting which is excellent in durability and ease of use.
    atribut:
    • Abstract: Long Nose Piece With
    • Accessories: Long nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
    • Compatible Rivet (phi mm): phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
    • Finishing Material: Body: Die-Cast Aluminium Handle : SCM Forging
    • Length (mm): 270
    • Set Items: (Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
    • Weight (g): 0.56
  6. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  7. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  8. Niigata Seiki (SK) Hand Riveter (Tang Rivet)
    Mulai

    Rp279.900

    Niigata Seiki (SK) Hand Riveter (Tang Rivet)
    atribut:
    • Compatible Rivet (mm): φ 2.4, 3.2, 4, 4.8
  9. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  10. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  11. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  12. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  13. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
  14. BAHCO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  15. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  16. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  17. TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Mulai

    Rp429.900

    TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  18. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  19. Wipro Long Nose Pliers CRV (Tang Jepit Lancip)
    Mulai

    Rp57.900

Daftar Harga Plastic Rivet Pliers Terbaru October 2026
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
Kenmaster Tang RivetRp49.900
LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)Rp569.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
TRUSCO Hand Riveter for Iron Work (Tang Rivet)Rp939.900
POP Blind Rivet Open Type RivetRp1.199.900
TRUSCO Blind RivetRp69.900
Niigata Seiki (SK) Hand Riveter (Tang Rivet)Rp279.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp41.900
TEKIRO Diagonal Cutting Pliers (Tang Potong)Rp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)