Beli Pipa Tateyama di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  2. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  3. Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.599.900

    Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Deskripsi:
    Tembaga jenis cooper tube berbentuk silinder dan didesain dari bahan tembaga. Cooper tube biasa digunakan dalam keperluan sehari-hari seperti AC, waterheater, serta dapat digunakan sebagai pipa saluran zat berbentuk gas (CO2 & Nitrogen). Cooper tube tahan terhadap korosi, tidak mudah terbakar, fleksibel sehingga mudah dibentuk dan ringan. Aplikasi Khusus: Copper Tube biasa digunakan pada instalasi air conditioner (AC) dan mesin waterheater yang berfungsi untuk mengalirkan CO2 dan Nitrogen.
    atribut:
    • Material Code: C12200
  4. NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x20
    • ICP: Yes
    • MSDS: Yes
  5. INABA DENKO Duct Tape Adhesive (Lakban AC)
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  6. Hoda Braket AC
    Mulai

    Rp87.900

    Hoda Braket AC
    atribut:
    • Use for: AC 0.5PK-1.5PK
    • Dimensions (cm): 44x17
    • Include: Bracket Outdoor AC + Dynabolt
    • Thickness (mm): 1.5
  7. Panasonic Air Conditioner (AC / Pendingin Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Panasonic Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi  powerful
    atribut:
    • SNI License: Yes
  8. Sharp Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp3.499.900

    Sharp Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  9. Daikin AC Floor Standing (AC Lantai)
    Mulai

    Rp19.999.900

    Daikin AC Floor Standing (AC Lantai)
    Deskripsi:
    AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
  10. Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Mulai

    Rp8.099.900

    Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
  11. 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Mulai

    Rp86.900

    3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Deskripsi:
    Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Material: Polyethylene over cloth scrim
    • Size (mmxm): 48x22.9
  12. 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Length (m): 10
    • Product Type: 48
  13. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  14. INABA DENKO Duct Tape without Adhesive (Lakban AC)
    Mulai

    Rp40.900

    INABA DENKO Duct Tape without Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.
    atribut:
    • Thickness: 0.12mm
    • Material: PVC
  15. LG Air Conditioner Split Wall Dual Cool Eco Inverter (AC / Pendingin Udara)
    Mulai

    Rp5.699.900

    LG Air Conditioner Split Wall Dual Cool Eco Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall LG 2PK Dual Cool Eco InverterAC Air ConditionerAC Split Wall LG Dual Cool EcoT19EV4
    atribut:
    • Pipe Size (inch): 1/4x3/8
  16. Gree Air Conditioner Split (AC / Pendingin Udara)
    Mulai

    Rp3.799.900

    Gree Air Conditioner Split (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Gree MOO3 StandardGWC-05MOO3 Freon R-32
  17. Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Mulai

    Rp9.999.900

    Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Gree 2PK Deluxe Low WattAC Air ConditionerAC Split Wall Gree C3E Deluxe Low WattGWC-18C3E
    atribut:
    • Cooling Capacity (PK): 2
    • Capacity Cooler (BTU/hour): 18000
    • Power (W): 1550
    • Dimensions (LxWxH) (mm): 970x224x300 (indoor); 899x378x596 (outdoor)
    • Pipe Size (inch): 1/4x1/2
    • SNI License: Yes
    • SNI Number: 014/LSP/QI/06IV/2023
  18. Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Mulai

    Rp7.399.900

    Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Gree 1.5PK Deluxe Low WattAC Air ConditionerAC Split Wall Gree C3E Deluxe Low WattGWC-12C3E
Daftar Harga Pipa Tateyama Terbaru November 2026
Hoda AC Pipe (Pipa AC)Rp389.900
INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Rp1.399.900
Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)Rp2.599.900
NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)Rp36.900
INABA DENKO Duct Tape Adhesive (Lakban AC)Rp68.900
Hoda Braket ACRp87.900
Panasonic Air Conditioner (AC / Pendingin Udara)Rp4.099.900
Sharp Air Conditioner (AC / Pendingin Udara)Rp3.499.900
Daikin AC Floor Standing (AC Lantai)Rp19.999.900
Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)Rp8.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)