Beli Pipa Aluminium 8mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Aluminium Pipe WrenchDeskripsi:Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.atribut:
- Protection Features: 40% Lighter
- Jaw Material: Steel
- Handle Color: Silver
- Type: Pipe Wrench
- Handle Type: Adjustable
- Handle Material: Lightweight Aluminium
- Standards Met: GGG-W-651E
- Jaw Type: Standard
- Kennedy Automotive Pipe Bender (Alat Pembengkok Pipa)Deskripsi:High tensile steel with riveted carbon steel. PVC grips. Carbon steel guides. Quick change aluminium formers. Bends copper and steel pipes. For pipe sizes 4.75, 6, 8 and 10mm.atribut:
- Type: Pipe Bender
- Former Material: Aluminium
- Guide Material: Steel
- Compatible Pipe Material: Copper Steel
- Handle Material: PVC grip
- Tube Capacity: 10mm 4.75mm 6mm 8mm
- TRUSCO 3-in-1 Tube Bender for Copper and Aluminum Pipe (Alat Pembengkok Pipa)atribut:
- Dimension Right Hand (mm): 160.6
- Weight (kg): 0.41
- Bending Angle: 0 to 90
- Finishing Material: Aluminium Alloy die-casting
- Bendable Wall Thickness (mm) Soft Copper Pipe: (Dimension 6.8mm time), 1.4 (dimension 10mm when) 1.2
- Radius Curvature R (mm): 24
- Purpose of Use: For bending process of soft copper pipe and soft and viscous aluminum pipe.
- TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum) (Alat Pembengkok Pipa)atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- monotaro Mini Tube Cutter (Pemotong Pipa)Deskripsi:- Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.atribut:
- Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
- Compatible Pipe Diameter (inch): 1/8 to 7/8
- Compatible Pipe Diameter (Ø mm): 3 to 22
- Overall Length (mm): About 64
- SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- SUPER TOOL Tube Bender(Standard type) (Alat Pembengkok Pipa)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- Klin Pak Aluminium Foil (Kertas Timah)Deskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
- TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- Kennedy 3in1 Mini Pipe Bender (Alat Pembengkok Pipa)atribut:
- Type: Pipe Bender
- Handle Material: Aluminium
- Overall Length: 140mm
- Special Features: Graduated Scale
- Maximum Bend Angle: 90 Degree
- Tube Capacity: 3mm 4mm 6mm
- Compatible Pipe Material: Aluminium Copper
- Former Material: Aluminium
- Guide Material: Aluminium
- Bending Method: Lever
- MCC Pipe Wrench (Kunci Pipa)Deskripsi:-The strength is guaranteed JIS ordinary grade.-For tightening of galvanized steel pipe (white pipe).
- RIDGID Aluminum Straight Pipe Wrench (Kunci Pipa)Deskripsi:RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.Size = nominal length of handlePipe Capacity = maximum nominal diameter of steel pipe
- TRUSCO Aluminum Flexible DuctDeskripsi:Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm. Finishing Material: Soft steel-pipe Special lamination aluminum foil (pet 0.012mm+aluminum 0.009mm dry lamination). Purpose: Duct for air intake and exhaust for air conditioning.atribut:
- Weight (kg): 1.44
- Length (m): 10
- Inner Diameter (phi mm): 160
- Allowable Temperature (°C): -20 - 80
- Applications: Duct for air intake and exhaust
- Unit Pipe MarkerDeskripsi:The material is 50 micron thick aluminum sheet.atribut:
- Tape Length (m): 2
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
Daftar Harga Pipa Aluminium 8mm Terbaru November 2026
| Kennedy Aluminium Pipe Wrench | Rp279.900 |
| Kennedy Automotive Pipe Bender (Alat Pembengkok Pipa) | Rp599.900 |
| TRUSCO 3-in-1 Tube Bender for Copper and Aluminum Pipe (Alat Pembengkok Pipa) | Rp1.199.900 |
| TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum) (Alat Pembengkok Pipa) | Rp1.299.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| Hikari Pipa Aluminium | Rp17.900 |
| monotaro Mini Tube Cutter (Pemotong Pipa) | Rp109.900 |
| SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa) | Rp1.699.900 |
| TEKIRO Pipe Wrench (Kunci Pipa) | Rp60.900 |
| SUPER TOOL Tube Bender(Standard type) (Alat Pembengkok Pipa) | Rp2.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/rbP102135983-4.jpg)
/P102186756-1.jpg)
%20(Alat%20Pembengkok%20Pipa)/P102014462-1.jpg)
/2yP102248106-3.jpg)

/P102248115-1.jpg)
/P102746370-2.jpg)
/8oP101000312-2.jpg)
%20(Alat%20Pembengkok%20Pipa)/P102378656-5.jpg)
/P101559841-1.jpg)
/P102186749-1.jpg)
/04P102184004-2.jpg)
/qgP102135952-9.jpg)
/P102751974-1.jpg)
/6mP102048238-12.jpg)
/8uP102294318-8.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Pipa/Unit%20Pipe%20Marker/P102015681-1.jpg)
/o2P101005866-11.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)