Beli Pad Orbital Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  2. KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)
    Mulai

    Rp549.900

    KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)
    Deskripsi:
    Replacement 75mm Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16" UNF.- Suitable for use with BR0S3 orbital sander (KBE-270-6010K).
    atribut:
    • Type: Backing Pad
    • Thread Size: 5/16-24 UNF
    • Pad Adhesion Type: Hook & Loop
    • Pad Diameter (mm): 75
    • For use with: BR0S3 Composite Air Random Orbital Sander
  3. KOBE RED LINE Composite Air Random Orbital Sander
    Mulai

    Rp2.799.900

    KOBE RED LINE Composite Air Random Orbital Sander
    Deskripsi:
    BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.
    atribut:
    • Maximum No Load Speed: 15,000rpm
    • Horsepower: 0.4hp
    • Sound Power Level: 91dBA
    • Vibration Level: 6.3m/s
    • Disc Size: 75mm
    • Air Inlet Size: 1/4 Inch BSP
    • Part Number: KBE2706010K
  4. SP Orbital Air Sander
    Mulai

    Rp5.899.900

    SP Orbital Air Sander
    Deskripsi:
    -The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.
    atribut:
    • Air consumption: 0.3
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
  5. SI Pad for Orbital Air Sander
    Mulai

    Rp949.900

    SI Pad for Orbital Air Sander
    Deskripsi:
    -Smooth polishing is possible with smooth elliptical motion. -Optimal for surface preparation of automobiles, metal, wood.-For polishing putty and polishing the surfacer.
    atribut:
    • Comments: Velcro Tape Specification
    • Paper Used: Velcro Tape Seat Type
  6. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp1.999.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  7. Shinano Vacuum Orbital Sander
    Mulai

    Rp5.099.900

    Shinano Vacuum Orbital Sander
    atribut:
    • Pad Size: 75x100mm
    • Orbit Diameter: 4mm
    • Free Speed: 10.000rpm
    • Hose size: 10mm
  8. 3M Polishing Sander
    Mulai

    Rp14.999.900

    3M Polishing Sander
    Deskripsi:
    A low-speed single-action rotating sander developed for compounding painted surfaces. Repair of clear painted surface, compounding work.
    atribut:
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.34
    • Paper Size (mm): 75
    • Type: Magic sheet type
    • Overall Length (mm): 175
    • Air Consumption (m³/minute): 0.28
    • Rotation Speed at No-load (rpm): 2500
    • TRUSCO Number: 370-0020
  9. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  10. monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Mulai

    Rp2.799.900

    monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Air coupler 20PM
    • Air Connection Port: PT1 / 4 female thread
    • Air Consumption (m³/minute): 0.26
    • Body Dimensions (W x D x H) (mm): 143 x 71 x 88
    • Mass (kg): 0.85
    • No Load Speed (rpm): 9000
    • Orbit Diamond (mm): 3
    • Pad Dimensions (mm): 73 x 98
    • Working Air Pressure Range (MPa): 0.62
  11. METABO Orbital Sander
    Mulai

    Rp3.699.900

    METABO Orbital Sander
    Deskripsi:
    -Lightweight, handy sander with perfect ergonomics -Excellent sanding finish without scoring marks and grooves, for a professional surface finish -Grip area with non-slip soft-grip surface -Low-vibration working thanks to smooth running operation -Robust aluminium die cast bearing flange -Robust clamping system for sanding paper with or without hook and loop fastener -Easy to empty textile dust bag for working without extraction facilities -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  12. JONNESWAY 5inch Self Generated Vacuum Random Orbital Air Sander
    Mulai

    Rp4.399.900

    JONNESWAY 5inch Self Generated Vacuum Random Orbital Air Sander
    atribut:
    • Pad Size (inch): 5
    • Free Speed (rpm): 10000
    • Orbital Diameter (inch): 3/16
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Pressure (psi): 90
    • Air consumption (CFM): 11.9
    • Face Pad: Hook
  13. HAZET Mini Orbital Sander Set
    Mulai

    Rp529.900

    HAZET Mini Orbital Sander Set
    Deskripsi:
    - Main body, grinding pads φ50mm and φ76.2mm(1 each), polishing pads φ50 #320/#400/#600(1 set each), polishing pad φ76.2mm #320/#400/#600(1 set each), and plastic case
    atribut:
    • Paper Used: Velcro Tape Seat Type
  14. monotaro Mini Angle Double Action Thunder (Orbital Sander)
    Mulai

    Rp2.599.900

    monotaro Mini Angle Double Action Thunder (Orbital Sander)
    Deskripsi:
    It is a type with double action type and good workability.. For polishing work of small parts paintingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT 1/4 coupler, pin, pad
    • Specification: Double action
    • Overall Length (mm): 178
    • Weight (kg): 0.65
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Orbit Diameter (mm): 3
    • Use Hose Diameter (mm): 9.5
    • Pad Size (Ø mm): 50
    • Air Consumption (L/minute): 137
    • Revolution Per Minute (rpm): 15000
  15. STANLEY Random Orbital Sander (Mesin Serut Kayu)
    Mulai

    Rp819.900

    STANLEY Random Orbital Sander (Mesin Serut Kayu)
    Deskripsi:
    Specifications:Power Input: 300 WattNo Load Speed: 0-13.000 opmOrbital Diameter: 2 mmSanding Pad Size: 125 mm / 5"Dust-Sealed Switch: YeDust Extraction: YesBrake Function: YesWeight: 1.4 kg
    atribut:
    • Power (W): 300
    • orbital diameter (mm): 2
    • Sanding Pad Size (mm): 125
    • No. Load Speed (OPM): 0-13.000
  16. METABO Orbital Sander Turbotec
    Mulai

    Rp7.299.900

    METABO Orbital Sander Turbotec
    Deskripsi:
    -Variospeed (V) Electronics for working at customised speeds to suit various application materials -Thumbwheel for speed preselection -Turbo boost: allows additional power reserves to be employed for maximum removal -Power Control System: No scratches when placing the machine directly onto the material at speed -Grip area with non-slip soft-grip surface -Removable side handle -Dust-proof ball bearings for long service life of the machine -Sturdy aluminium die cast bearing housing -Easy to empty textile dust bag for working without extraction facilities -Extraction possibility by means of connecting an all-purpose vacuum cleaner -Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium
    atribut:
    • No Load Speed (rpm): 4200-11000
  17. TONE Air Double Action Sander
    Mulai

    Rp4.299.900

    TONE Air Double Action Sander
    Deskripsi:
    -Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of pad
    atribut:
    • Cutting Diameter (mm): 20
    • Head Diameter (mm): 9
    • Head Length (mm): 22
    • Total Length (mm): 120
    • Shank Diameter (mm): 16
    • Material: High Speed Steel (SKH56)
Daftar Harga Pad Orbital Sander Terbaru October 2026
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp709.900
KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)Rp549.900
KOBE RED LINE Composite Air Random Orbital SanderRp2.799.900
SP Orbital Air SanderRp5.899.900
SI Pad for Orbital Air SanderRp949.900
KRISBOW Mesin Amplas OrbitalRp1.999.900
Shinano Vacuum Orbital SanderRp5.099.900
3M Polishing SanderRp14.999.900
INGCO Rotary SanderRp669.900
DEWALT Random Orbital SanderRp1.599.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)