Beli Oil Seal Klep di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Tusen Klep
    Mulai

    Rp43.900

    Sherlock Tusen Klep
    atribut:
    • Size (inch): 1/2
  2. Sherlock Tusen Klep
    Mulai

    Rp43.900

    Sherlock Tusen Klep
    atribut:
    • Material: Brass
  3. JP Klep Valve Plastic for Water Pump (Tusen Klep)
    Mulai

    Rp7.900

  4. York Pump Klep HQ for Pump Part (Tusen Klep)
    Mulai

    Rp159.900

  5. Onda Tuzen Klep
    Mulai

    Rp77.900

    Onda Tuzen Klep
    atribut:
    • Material: Brass
  6. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  7. NOK Seal Washer WF Type
    Mulai

    Rp15.900

    NOK Seal Washer WF Type
    atribut:
    • Type: WF
    • Material: Metal ring: SPCC nitrile rubber (NBR)
  8. Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Mulai

    Rp6.899.900

    Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Deskripsi:
    LATTYflon 4789ARAMID GLAND PACKING, GOOD MECHANICAL PERFORMANCE IN ALL INDUSTRIES.Gland packing made of aramid/staple rayon compound yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. Aramid gland packing, good mechanical performance in all industries.
    atribut:
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 275
    • Speed (m/s): < 20
    • Ph: 2-12
    • Fluids: Slurry fluids
    • Approvals: PMUC, WRC/WRAS
  9. Latty Gland Packing PTFE (Mechanical seal) Flon 4308
    Mulai

    Rp10.999.900

    Latty Gland Packing PTFE (Mechanical seal) Flon 4308
    Deskripsi:
    LATTYflon 4308GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDSPacking made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluids
    atribut:
    • Composition: PTFE
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 300
    • Speed (m/s): < 26
    • Ph: 0-14
    • Material: Rotary Machines
    • Type of Industries: All industries
    • Fluids: Slurry Fluids
  10. Latty Gland Packing PTFE (Mechanical seal) Flon 3206AL
    Mulai

    Rp13.999.900

    Latty Gland Packing PTFE (Mechanical seal) Flon 3206AL
    Deskripsi:
    LATTYflon 3206 ALFOOD COMPATIBILITY FOR DYNAMIC APPLICATIONS WITH THE CHEMICAL INERTNESS OF PTFE.Packing made of 100% PTFE silk yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated with a mix of PTFE and food-quality silicone lubricant. Available in preformed packing rings, on request. Food compatibility for dynamic applications with the chemical inertness of PTFE.
    atribut:
    • Composition: PTFE
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 280
    • Speed (m/s): < 10
    • Ph: 0-14
    • Approvals: CRECEP-ACS, FDA 21 CRF 177 1550
    • Type of Industries: Food, pharmaceutical and chemical.
    • Fluids: Slurry Fluids
  11. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940
    Mulai

    Rp3.899.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940
    Deskripsi:
    LATTYgraf 6940INDUSTRIAL VALVES : THE PERFORMANCES OF EXPANDED GRAPHITE WITH THE BENEFITS OF PACKING.Packing made of expanded graphite yarns reinforced with Inconel wires and coated with a graphite-based mix. LATTYgraf 6940 contains a corrosion inhibitor to protect the valve stem and the stuffing box. This special structure withstands high pressures and prevents any risks of graphite extrusion. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Anti-extrusion packing for high-performance and high-temperature applications.
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 400
    • Temperature (°C): -200 to 600
    • Speed (m/s): < 1
    • Ph: 0-14
    • Approvals: Oxygen Service, amended fire test API 607
    • Fluids: For All Fluids
    • Material: High-performance valves
  12. TRUSCO NonAsbestos Gasket Sheet No.4612
    Mulai

    Rp9.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  13. Latty Sil Mekanikal B 17110 B AU6V (ID))
    Mulai

    Rp18.999.900

    Latty Sil Mekanikal B 17110 B AU6V (ID))
    Deskripsi:
    LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 20
    • Temperature (°C): -20 to 220
    • Speed (m/s): 25
    • Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
    • Material: Centrigugal pumps, volumetric pumps
    • Approvals: On request: FDA, CE 1935/2004
  14. NACHI Deep Groove Ball Bearing Tipe ZZ
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing Tipe ZZ
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  15. Shell Refrig A227
    Mulai

    Rp13.999.900

    Shell Refrig A227
    Deskripsi:
    Shell Refrigeration Oil S2 FR-ARefrigerator Compressor LubricantShell Refrigeration Oil S2 FR-A is a low miscibility compressor lubricant intended for use in refrigeration compressors using Ammonia refrigerant. It is formulated from specially refined paraffinic base oils in combination with additives selected to minimise system deposits and provide long service life. Applications- Refrigerator compressorsShell Refrigeration Oil S2 FR-A is recommended for use in open, semi-open and hermetic compressors in domestic, commercial and industrial refrigeration systems. It can be used in both rotary and reciprocating compressor types- Refrigerant compatibilityShell Refrigeration Oil S2 FR-A is recommended for use with ammonia (R717) based refrigeration systems where it offers excellent performance, even under high compressor discharge temperatures, or down to evaporation temperatures of -30°C. It can also be used in systems using hydrocarbons such as propane (R290) Shell Refrigeration Oil S2 FR-A is not recommended for use with CFC, HCFC or HFC refrigerants such as R12, R22 or R134a.- Seal compatibilityShell Refrigeration Oil S2 FR-A is compatible with all commonly used sealing materials designed for use with mineral oils.- Lubricant compatibilityShell Refrigeration Oil S2 FR-A is completely miscible with mineral oil, alkylated benzene and PAO based lubricants.Specifications and ApprovalsShell Refrigeration Oil S2 FR-A meets the requirements of DIN 51503 KAA and KE.Health and SafetyGuidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.Protect the environmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.AdviceAdvice on applications not covered in this leaflet may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
    • SAE Viscosity Grade: 68
    • Refrigerator Oil: KE
    • Flash Point (°C): COC 232
    • Pour Point (°C): -39
    • Density (kg/m³): 862 @15°C
    • Kinematic Viscosity (mm²/s): 68 @40°C, 9 @100°C
    • Miscibility with R290: Completely miscible with hydrocarbon based refrigerants
  16. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  17. TOYOX Toyospring (Selang Spiral)
    Mulai

    Rp6.499.900

    TOYOX Toyospring (Selang Spiral)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
Daftar Harga Oil Seal Klep Terbaru March 2026
Sherlock Tusen KlepRp43.900
Sherlock Tusen KlepRp43.900
JP Klep Valve Plastic for Water Pump (Tusen Klep)Rp7.900
Oil Boy PP Camlock Type CRp51.900
JP Klep Valve Brass Water Pump (Tusen Klep)Rp43.900
York Pump Klep HQ for Pump Part (Tusen Klep)Rp159.900
Onda Tuzen KlepRp77.900
Onda Seal Tape (Seltip)Rp5.900
NOK Seal Washer WF TypeRp15.900
Latty Gland Packing Aramid (Mechanical seal) Flon 4789Rp6.899.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)