Beli Office Label Printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Brother Label Printer DKDeskripsi:Wide format shipping/barcode label printerThe QL-1100 wide format shipping label printer is the ideal solution for small businesses and those that work from home and need to ship products and parcels. Print high quality shipping labels containing barcodes, images and text.4 inch (101.6mm) print widthTo ensure maximum compatibility with third party shipping label printing software, the QL-1100 has a print width of 4" (101.6mm) - the specification required by the majority of parcel carriers.Print from PC and MacThe free P-touch Editor label design software for PC and Mac lets you add text, images, barcodes and frames to your labels. Link to data contained in an Excel spreadsheet or .csv file, then merge the data onto your label layout to quickly print many labels at once.Support for Microsoft OfficeThe P-touch editor add-in for Microsoft Office (Windows only) allows you to select and print data directly from Word, Excel and Outlook. From Microsoft Word, highlight an address and click the add-in, in the toolbar, to print this on a label. Highlight cells in Excel and again click the add-in. For Outlook, select the contact with the address you require to print this label.Built-in memory to store label templatesConnect directly to specialist equipment using the USB host port - no PC required. These devices can then send commands to select the required label template stored in the printer memory, send the required data to merge onto the label, then issue the command to print. One example is to scan barcodes containing the commands to select and print the built-in templates, to print copies of barcodesSoftware Development KitEasily incorporate the QL-1100 into your existing legacy software. Brother b-PAC is a free SDK (software development kit) for Windows based applications.Large range of labels for any applicationBrother DK rolls slot-in easily for fast label changes. Several types are available:- Pre-sized die-cut adhesive labels in paper and plastic film material.- Continuous adhesive labels in paper and plastic film material that can be cut to the length you need (up to 3 metres).- Non-adhesive card ideal for receipts and name badges.- Removable adhesive for repositionable labels.atribut:
- Dimensions (mm): 222x170x151
- KOKUYO Index Sheet Label For Inkjet Printer (Petit Print)Deskripsi:Easy-to-use postcard size index label. Easy to align by using easy label printing software . If you visit Kokuyo's homepage on the Internet, you can downloadatribut:
- Whiteness (%): About 95
- Total thickness (mm): 0.18
- Compatible: Inkjet (dye, pigment)
- Label Thickness (mm): 0.12
- Basis Weight (g/m²): 160
- Size: Postcard
- Tom & Jerry Label Stiker untuk Printer Laseratribut:
- Size (mm): 210x297
- Number of Sheets: 25
- e-Print Pita Printer Long LifeDeskripsi:Ribbon Cartridge e-Print dibuat untuk memenuhi kebutuhan konsumen untuk printer dotmatrix. Ribbon yang dibuat khusus dengan bahan baku nillon dari Jepang untuk menjamin kualitas cetak dan memperpanjang daya tahan printer.Dengan 2 kali proses Inking (perendaman) membuat Ribbon e-Print memiliki daya cetak yang lebih pekat.Keunggulan:Long Life, 2 Kali Proses Inking .
- Tom & Jerry Label StikerDeskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
- Brother Label Laminated Tape CartridgeDeskripsi:Genuine Brother TZe-MPPH31 Labeling Tape Cassette - Black on Pink HeartsShow your labels some love with this genuine replacement TZe-MPPH31 labeling tape. Its pink heart pattern makes it a fun addition to crafts, cards and gifts, and, because it's laminated, you can feel confident that your labels will be well protected from damage. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- KOKUYO Tack Index (Pasopuri)Deskripsi:Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.atribut:
- Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- Brother Label Roll Continuous PaperDeskripsi:Continuous Paper Label Roll-Black on White.Whether you’re producing labels for envelopes, boxes, or shelving signage, you can enjoy the flexibility of creating any type of custom length label. The DK-22246 Continuous Paper Labelling Tape comes complete with strong adhesive for permanent sticking power, so it’ll come in useful around both the office and warehouse.
- KOKUYO Label Sheet For Ppc (Common Type)Deskripsi:It is a common label that applies to various printers. If you make a manuscript, you can easily create a mailing label simply by copying it when you need it.atribut:
- Paper Thickness (mm): 0.07
- Whiteness (%): About 85
- Basis Weight (g/m²): 134 (total thickness)
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- KOKUYO Tack Index For Color Laser Printer & Inkjet PrinterDeskripsi:Flexible flap! Use frequently used ledgers and materials to be stored for a long time.atribut:
- Whiteness (%): About 80
- Paper Thickness (mm): 0.1
- Size: A4
- Basis Weight (g/m²): 132
- Canon Ink Cartridge CL-811 (Tinta Printer)atribut:
- Color: Colour
Daftar Harga Office Label Printer Terbaru April 2026
| Epson Label Printer | Rp609.900 |
| Brother Label Printer DK | Rp4.899.900 |
| KOKUYO Index Sheet Label For Inkjet Printer (Petit Print) | Rp73.900 |
| Tom & Jerry Label Stiker untuk Printer Laser | Rp38.900 |
| Zebra Technologies Label Stiker Barcode | Rp8.900 |
| e-Print Pita Printer Long Life | Rp29.900 |
| Tom & Jerry Label Stiker | Rp5.900 |
| Brother Label Laminated Tape Cartridge | Rp129.900 |
| KOKUYO Tack Index (Pasopuri) | Rp30.900 |
| Canon Ink Cartridge GI-790 (Tinta Printer) | Rp119.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































/P103015611-1.jpg)





/9hP103011341-2.jpg)
/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)

/irP103015675-2.jpg)



/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)
/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)

/Canon%20Ink%20Cartridge%20CL-811%20(Tinta%20Printer)/fnP101005563-5.jpg)