Beli Obeng Vessel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Megadora Standard (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- Vessel Screwdriver with Covered Shank Ball Grip (Obeng)Deskripsi:Resin-covered shank. It prevents electrical circuitingTransmits ample tightening force to screwCushion grip is marked Philip-Sloted type for quick identificationFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Megadora Thin Shaft (Obeng)atribut:
- Shank type: Thin Shank type
- Width Handle: 21mm
- Width Shank: 4.0mm
- Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type- Thin shank screwdriver, ideal for working to cramped places- Fully hardened chrome vanadium steelatribut:
- Tip Type: Philip
- Shank type: Thin shank type
- Width Handle: 16mm
- Width Shank: 4mm
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
- Vessel Obengatribut:
- Card Size (mm): 153x93x41
- Content: Bit interchangeable Ball-grip, Double ended Bit Philip no.1 and no.3, Double ended Philip no.2 and Sloted 6mm, Pozidrive 2 and 3 with length 110mm
- Vessel Go Thru Screwdriver Super Cushion (Obeng Tembus)atribut:
- Shank type: Tang-thru
- Vessel 2 Way Famidora interchangeable Shafts Screwdriver Setatribut:
- Content: Handle (length 100mm dia. 29.5mm), Driver blade Philip (No.0, No.1, No2), Sloted (2.5mm, 4mm, 6mm), Awl, Pin Extractor 128mm
- Pack Size (mm): 160x150x35
- Vessel Screwdriver Megadora Piercing (Obeng)atribut:
- Shank type: Stadndard/Tang-thru type
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Screwdriver Slotted Ball Grip (Obeng)atribut:
- Shank type: Standard/General Type
- Tip Type: Sloted
Daftar Harga Obeng Vessel Terbaru April 2026
| Vessel Screwdriver Super Cushion (Obeng) | Rp82.900 |
| Vessel Screwdriver Megadora Standard (Obeng) | Rp88.900 |
| Vessel Screwdriver with Covered Shank Ball Grip (Obeng) | Rp85.900 |
| Vessel Screwdriver Micro (Obeng) | Rp48.900 |
| Vessel Screwdriver Dual Tone (Obeng) | Rp25.900 |
| Vessel Screwdriver Wood Compo (Obeng) | Rp85.900 |
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
| Vessel Screwdriver Megadora Thin Shaft (Obeng) | Rp68.900 |
| Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng) | Rp23.900 |
| Vessel Screwdriver Thin Shaft Cushion Grip (Obeng) | Rp44.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/P102039373-1.jpg)
/cqP102039458-3.jpg)
/6dP102039229-2.jpg)
/dsP102039496-4.jpg)
/P102039304-1.jpg)
/6yP102039250-2.jpg)
/5pP102039205-3.jpg)
/bvP103201427-1.jpg)
/9zP102039359-2.jpg)
/9iP102039342-8.jpg)

/adP103201373-1.jpg)
/a6P102039366-2.jpg)

/c9P103201441-3.jpg)
/8nP102039311-3.jpg)
/P102039403-1.jpg)
/d4P102039472-2.jpg)
/9zP103201359-1.jpg)