Beli Nipple Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Nipple For Flexible Pipeatribut:
- Material: Brass (C3604BD)
- Nominal Diameter B: G1/2
- Nominal Diameter C: R1/2
- Total Length (mm): 28
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- TRUSCO Grease Nipple Type BDeskripsi:Push the grease gun nozzle against the tip of the grease nipple and lubricate it. It is recommended that the lubrication pressure be 10 MPa or less.
- REX Industries Nipple Attachmentatribut:
- Nominal: 50A
- Size: 2
- Minimum Nipple Length (mm): 70
- Specification: For tapered screws
- Compatible Models: NS25A3, S40A, S40A3, F(NS, S, N)50A, F(NS, S, N)50A3, F(NS, S, N)80A, F(NS, S, N)80A3, N100A
- Takagi NippleDeskripsi:-Connects a hose to an underground lawn faucet.-The nipple part rotates 360 °s.
- Takagi Metal NippleDeskripsi:-High quality faucet nipple with plated finish.atribut:
- Height: 35mm
- Compatible connector: All types of Takagi connectors
- Material: Brass
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- Takagi Screw-Type Nippleatribut:
- Compatible: Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
- Size: 85x189x40
- Mounting Dimensions: For parallel screws 1 / 2
- Takagi Nippleatribut:
- Material: ABS resin
- Height (mm): 52
- Compatible connector: All types of Takagi connectors
- PISCO Main Block NippleDeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Screw conversion parts for assemblyatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: nipple
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- Connection Screw Type: M
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- ASADA Nipple MaxDeskripsi:-Processing of arbitrary length short nipple is possible just by installing it to a threading machine. (cannot be used for inner lining pipe)-Processing of both short nipples is also possible.-Can also be used for threading machines of other manufacturers.atribut:
- Size: 3/4inch
- TRUSCO Nipple for TapDeskripsi:11atribut:
- Material: POM Resin
- Height (mm): 56
- Compatible connector: TH-HC
- Compatible Faucet Outer Diameter: 16 to 20mm
- TRUSCO Grease Nipple Type Aatribut:
- Weight (g): 19
- Takagi Hose Joint Nippleatribut:
- Material: ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12.0 to 15 x 21.0
- Height (mm): 60
- Compatible connector: All types of Takagi connectors
- Takagi Hose Joint NippleDeskripsi:-Hose joint that connects a hose with a one-touch connector.atribut:
- Material: ABS Resin
- Nippon Pneumatic Industrial (NPK) DiggerDeskripsi:-Lightweight and can be used horizontally. -For digging soil and small chipping concrete. -Hose Nipple-Diamond point chiselatribut:
- Piston Diameter: 42.8mm
- Piston Stroke: 63.5mm
- Total Length: 478mm
- Number of Blows: 1500bpm
- Air consumption: 1.1m3/min
- Air Coupler: Rc3/8
- Content: Hose Nipple, Diamond point chisel
- Hose Inner Diameter: 12.7mm
- Purpose of Use: For digging soil and small chipping concrete.
- Working Air Pressure: 0.6MPa
- Takagi Joint Hose Nippleatribut:
- Material: ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 7.5 to 9 x 13.5
- Height (mm): 52
- Compatible connector: All types of Takagi connectors
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
Daftar Harga Nipple Pneumatic Terbaru April 2026
| KAKUDAI Nipple For Flexible Pipe | Rp259.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp67.900 |
| TRUSCO Grease Nipple Type B | Rp109.900 |
| REX Industries Nipple Attachment | Rp3.999.900 |
| Takagi Nipple | Rp99.900 |
| Takagi Metal Nipple | Rp159.900 |
| monotaro Long Nipple (Hot Dip Galvanizing) (Nepel) | Rp16.900 |
| Takagi Screw-Type Nipple | Rp199.900 |
| Takagi Nipple | Rp85.900 |
| PISCO Main Block Nipple | Rp53.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P102229675-1.jpg)




%20(Nepel)/P101568539-1.jpg)


%20Lurus/PISCO%20Main%20Block%20Nipple/P102531486-1.jpg)






%20Digger/P102609556-1.jpg)


%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)