Beli Nepel Pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKASA Nepel Sambungan Pipa Rematribut:
- Application For: MITSUBISHI COLT DIESEL FE 111
- WAKASA Nepel Pipa Over Flowatribut:
- Application For: MITSUBISHI FUSO FM 215
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- monotaro Round Nipple (White) (Nepel)atribut:
- Standard: JIS B2302
- Maximum Operating Pressure (MPa): 1
- Type of screw: PT screws
- Shape: nipple
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- air Isolasi Drat Pipa Kran PTFEDeskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Density (g/cm³): 0.2
- Color: Yellow
- RUCIKA Sambungan Pipa PVC Valve Socket AWatribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Union Thread AWatribut:
- SNI License: Yes
- SNI Number: 86/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Faucet Socket AWatribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Double Nipple AWatribut:
- Application For: Clean and Pressure Water
Daftar Harga Nepel Pipa Terbaru April 2026
| WAKASA Nepel Sambungan Pipa Rem | Rp70.900 |
| WAKASA Nepel Pipa Over Flow | Rp71.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
| monotaro Long Nipple (Hot Dip Galvanizing) (Nepel) | Rp16.900 |
| Vone Double Nepel Stainless | Rp15.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp67.900 |
| Boss Pipa Conduit | Rp19.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp11.900 |
| monotaro Sambungan Pipa Tee SS | Rp25.900 |
| monotaro Round Nipple (White) (Nepel) | Rp16.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































%20Tipe%20AW/3aP105178118-1.jpg)
%20(Nepel)/P101568539-1.jpg)

/P102229675-1.jpg)

%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)

%20(Nepel)/p0P103186900-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW/l7P104821763-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Union%20Thread%20AW/kpP104821745-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Socket%20AW/66P104821222-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Double%20Nipple%20AW/1jP104821055-1.jpg)