Beli Needle Roller Thrust Bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  2. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  3. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  4. SKF Thrust Spherical Roller Bearings (Laher)
    Mulai

    Rp9.199.900

    SKF Thrust Spherical Roller Bearings (Laher)
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Housing Washer: None
    • SKF Performance Class: SKF Explorer
    • Tolerance Class: Normal
  5. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  6. NTN Needle Roller Bearing with Double Thrust Cylindrical Roller Bearing (Laher Bambu)
    Mulai

    Rp6.199.900

  7. NTN Needle Roller Bearing with Thrust Ball Bearing Model NKX Type (Laher Bambu)
    Mulai

    Rp109.900

    NTN Needle Roller Bearing with Thrust Ball Bearing Model NKX Type (Laher Bambu)
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
  8. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  9. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  10. NTN Needle Roller Bearing with Thrust Ball Bearing Model NKXR Type (Laher Bambu)
    Mulai

    Rp529.900

    NTN Needle Roller Bearing with Thrust Ball Bearing Model NKXR Type (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Needle roller bearing
    • Rolling Element Material: High carbon chromium bearing steel
  11. NTN Thrust Cylindrical Roller Bearing
    Mulai

    Rp189.900

    NTN Thrust Cylindrical Roller Bearing
    atribut:
    • Load Direction: Thrust
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  12. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  13. NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    Mulai

    Rp41.900

    NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    atribut:
    • Race ring Shape: Needle roller bearing
Daftar Harga Needle Roller Thrust Bearing Terbaru October 2026
NTN Thrust Needle Roller Bearing (Laher Bambu)Rp31.900
NTN Needle Roller Bearing HK Series (Laher Jarum)Rp12.900
NTN Shell Needle Roller Bearing (Laher Bambu)Rp21.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900
NTN Needle Roller Bearing NK Series (Laher Jarum)Rp39.900
NTN Needle Roller Bearing With Cage (Laher Jarum)Rp53.900
SKF Thrust Spherical Roller Bearings (Laher)Rp9.199.900
ASB Needle Roller Bearing (Laher Bambu)Rp8.900
NTN Needle Roller Bearing with Double Thrust Cylindrical Roller Bearing (Laher Bambu)Rp6.199.900
NTN Needle Roller Bearing with Thrust Ball Bearing Model NKX Type (Laher Bambu)Rp109.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)