Beli Milwaukee Vacuum Cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Deskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Drain Cleaner AirSnake with CaseDeskripsi:-Clears through Drain Covers & Traps with Powered Air -Instantly Reach Clogs 10.6m OUT -Removes Grease & Sludge from Pipe Walls -Up to 50 PSI for Tough Clogs Down the Line -Power to Clear Clogs Past Vent Stacks -Variable Pressure Control to Select the Right PSI for Compression fittings and Older Drain Lines -Optimized Attachments for Sinks, Toilets, Floor Drains -Over 25 Pressure Cycles on a Single Charge -Interchangeable Attachments Optimized for Seals on 25 - 100mm drains, Permanent Drain Stoppers, and Toilets -15 Degree Offset Connector for Drain Access Under Fixed Faucetsatribut:
- Battery Platform: M12 Redlithium-ion
- Max. Drain Diameter (mm): 25-100
- Voltage (V): 12
- Yuri Glass Cleaner Jerry CanDeskripsi:Cairan pembersih serbaguna yang berfungsi dapat menghilangkan lemak,noda,telapak tangan juga menghasilkan lapisan film untuk melindungi dan memberi cahaya jernih serta perasaan licin pada kaca dan perabot lainnya.atribut:
- Packaging: Jerry Can
- Scent: Fresh Blue
- Volume (ml): 3700
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- snap clean Glass CleanerDeskripsi:Cairan pembersih kaca yang mengandung An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Dapat melarutkan semua kotoran, noda minyak, bekas asap, serta noda-noda lain di permukaan kaca. Menjadikan permukaan kaca terasa licin dan lebih bersih, serta cepat kering sehingga tidak menjebak debu lagi. PENGGUNAAN Semprotkan Glass Cleaner dengan botol semprot pada permukaan kaca, ratakan dengan window washer, kemudian lap dengan Window Wiper atau kain bersih yang kering. Untuk membersihkan noda berat, gunakan cairan murni, sedangkan untuk pembersihan ringan/perawatan, larutkan dengan perbandingan 1:5.
- Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)Deskripsi:Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizeratribut:
- Power (W): 700
- Capacity (L): 23
- Yuri Glass Cleaner Foam Sprayatribut:
- Volume (ml): 500
- Packaging: Bottle Spray
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- Mr. Muscle Clear Glass Cleaner Liquid RefillDeskripsi:Mr. Muscle Clear with a double formula, extra clean power and antibacterial, effective cleaning stubborn dirt on glass and other surfaces easily and quickly, and kills the bacteria so clean the glass like a brilliant lost.atribut:
- Volume (ml): 400
- Packaging: Pouch
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)atribut:
- Frequency (Hz): 50
- Input Power (W): 650
- Rated Voltage (V): 220
- No Load Speed (rpm): 16000
- METABO Circular SawDeskripsi:-Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
- monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
Daftar Harga Milwaukee Vacuum Cleaner Terbaru November 2026
| MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas) | Rp4.099.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp579.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp559.900 |
| MILWAUKEE Cordless Drain Cleaner AirSnake with Case | Rp6.699.900 |
| Yuri Glass Cleaner Jerry Can | Rp43.900 |
| BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp2.399.000 |
| CRC CO Contact Cleaner (Pembersih Komponen Elektronik) | Rp109.900 |
| snap clean Glass Cleaner | Rp40.900 |
| KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air) | Rp239.900 |
| Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu) | Rp1.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103118361-1.jpg)
/P103118112-1.jpg)
/a0P102266360-7.jpg)


/j9P102078693-11.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)

/k4P101515724-12.jpg)
%20(Penyedot%20Debu)/8rP103201315-1.jpg)

/P103118325-1.jpg)

/P101543543-1.jpg)
/P101005791-1.jpg)


/P101518404-1.jpg)
/nkP103460848-5.jpg)
%20(Sekrup%20Kepala%20Datar)/p9P103460909-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)