Beli Milwaukee Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Polisher Sander Bare UnitDeskripsi:MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
- MILWAUKEE Cordless Random Orbital Sanderatribut:
- Sanding Pad Diameter (mm): 125
- Oscillation Rate (Opm): 14000-24000
- Oscillation Diameter (mm): 2.4
- Speed Setting: 6
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- No-load Sped (m/minute): 7000-12000
- KRISBOW Cordless Sander (Mesin Amplas)atribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- COMPACT TOOLS Air Belt SanderDeskripsi:-Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 1800m/min
- Air consumption: 0.4
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- No-load Speed (minute): 12000
- Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
- Total Length: 370mm
- BLACK+DECKER Cordless Mouse Sanderatribut:
- Depth (mm): 240
- Height (mm): 145
- Pad Dimensions (mm): 133x94
- Paper Dimensions (mm): 135x94
- No Load Rotation Speed (rpm): 12000
- Width (mm): 94
- Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)atribut:
- Type: Craft/Paper Hard Type
- Size (mm): 230x280
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)atribut:
- Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
- Material: Silicone Carbide
- Size (inch): 9x11
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18VDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
Daftar Harga Milwaukee Sander Terbaru April 2026
| MILWAUKEE Polisher Sander Bare Unit | Rp5.099.900 |
| MILWAUKEE Cordless Random Orbital Sander | Rp6.299.900 |
| KRISBOW Cordless Sander (Mesin Amplas) | Rp879.900 |
| COMPACT TOOLS Air Belt Sander | Rp9.999.900 |
| BLACK+DECKER Cordless Mouse Sander | Rp4.199.900 |
| STANLEY Sheet Sander | Rp659.900 |
| BULL Armature for Bosch Sander | Rp189.900 |
| TORA Abrasive Sand Paper Roll | Rp289.900 |
| Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas) | Rp3.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/n2P103636830-2.jpg)





/42P102019146-2.jpg)
/rkP105882992-1.jpg)
/a1P103774361-2.jpg)
/k6P103931726-1.jpg)
/ncP103680840-2.jpg)

/chP103195449-2.jpg)
/5eP101000194-3.jpg)


/P101519821-1.jpg)