Beli Milwaukee Hand Tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Gerinda Tangan dengan Gagang
    Mulai

    Rp1.699.900

    MILWAUKEE Gerinda Tangan dengan Gagang
    Deskripsi:
    Contain:- Side handle- Spanner / wrench- Outer flange nut- Inner flange nut- Guard
    atribut:
    • Disc Diameter (mm): 125
    • Size (inch): 5
    • Spindle Diameter & Thread: M14
    • Cutting Depth (mm): 31
    • Cable Length (m): 4
    • Dimension (LxWxH) (mm): 285x65x105
    • No Load Speed (rpm): 0-11000
    • Power (W): 1200
  3. MILWAUKEE Hand Seamer
    Mulai

    Rp749.900

    MILWAUKEE Hand Seamer
    Deskripsi:
    Hand seamers are used for creating clean and accurate seams in sheet metal.
    atribut:
    • Jaw Width (inch): 3
    • Handle Color: Gray
    • Item - Hand Seamer: Hand Seamer
    • Jaw Depth (inch): 1 1/2
    • Max. Capacity - Sheet Metal Tool (ga): 16 Mild Steel, 18lvanized Steel, 20 Stainless Steel
    • Depth Marking - Sheet Metal Tools: 1/4inch Increments
    • Features: Forged Alloy Steel, Hardened Jaws, Lever Release, Locking Seamer Jaws, Torque Lock Allows Faster Setup
    • Handle Design: Ergonomic
    • Material: Steel
    • Number of Pieces: 1
    • Overall Length - Sheet Metal Tool (inch): 8
  4. MILWAUKEE Cutting Blade Set
    Mulai

    Rp1.099.900

    MILWAUKEE Cutting Blade Set
    Deskripsi:
    Milwaukee sets contain multiple oscillating tool blades or attachments with a universal OPEN-LOK connector for a direct fit on Milwaukee oscillating tools and other brands with an oscillating interface system (OIS) mount. The connectors' open back speeds blade changes.
    atribut:
    • Compatible with Adapter: Milwaukee
    • Connection Style: Universal Open-Back
    • Cut Style: Flush Cut
    • Cutting Edge Style: Toothed Edge
    • Direct Fit for Tool Brands: Milwaukee
    • Maximum Oscillations per Minute: 20000
    • Oscillating Tool Accessory Type: Cutting Blade
  5. MILWAUKEE Cable Stripper Bushings Blade
    Mulai

    Rp579.900

    MILWAUKEE Cable Stripper Bushings Blade
    Deskripsi:
    M12 and M18 Cable Strippers provide the most consistent strips and best access. Our MILWAUKEE bushings are individually engineered to provide you with safer and cleaner strips on all sizes specific to each cable. The replacement blades are for all Milwaukee bushings.
    atribut:
    • Aluminum Wire Capacity: Not Applicable
    • Compatible Cable Material: Aluminium, Copper
    • Compatible Cable/Wire Type: All Milwaukee Bushings
    • Compatible Manufacturer Model Number: 48-44-2935
    • Compatible THHN Cable Manufacturer: Not Applicable
    • Compatible XHHW Cable Manufacturer: Not Applicable
    • Copper Wire Capacity: Not Applicable
    • Item: Cable Stripper Bushings Blade
    • Number of Pieces: 1
  6. MILWAUKEE Cut-Out Tool
    Mulai

    Rp5.399.900

    MILWAUKEE Cut-Out Tool
    Deskripsi:
    These cut-out tools are powered by Milwaukee batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.
    atribut:
    • Cutting Depth (inch): 1
    • Voltage (V): 18 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Series: M18 Redlithium
    • Power Source: Cordless
    • Handle Type: Barrel Grip
    • Accessory Free Tool Change: Yes
    • Adjustable Depth Guide: Yes
    • Brushless Motor: Yes
    • Built-In Light: Yes
    • Collet Size (inch): 1/4, 1/8
    • Features: 4-Pole Motor, LED Light, Redlink Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, Top Vent Blows Debris Away from User
    • Maximum Speed (rpm): 28000
    • Minimum Speed (rpm): 28000
    • Number of Speed Settings: 1
    • Series: M18
    • Tool Length (inch): 8 7/8
  7. MILWAUKEE Hand Ratchet
    Mulai

    Rp1.199.900

    MILWAUKEE Hand Ratchet
    Deskripsi:
    Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.
    atribut:
    • Corrosion Resistant: Yes
    • Grip Style: Smooth
    • Material: Alloy Steel
    • Finish: Chrome
    • Flex Range of Motion (°): 4
    • Head Shape: Pear
    • Head Type: Standard
    • Measurement Type: SAE
    • Minimum Arc Swing (°): 4
    • Number of Geared Teeth: 90
    • Ratchet Type: Standard
    • Ratcheting: Yes
    • Reversing: Yes
  8. MILWAUKEE Hand Saw Replacement Blade
    Mulai

    Rp429.900

    MILWAUKEE Hand Saw Replacement Blade
    Deskripsi:
    These broad, small-toothed blades mount to the handle of a PVC saw and cut plastic pipe.
    atribut:
    • Blade Material: Steel
    • Blade Thickness (inch): 0.04
    • Hand Saw Blade Product Type: PVC Saw Blades
    • Blade Length (inch): 18
    • Blade Width (inch): 2.5
    • Teeth Per Inch: 10
    • Features: Rust Protection
    • Hand Saw Application: Plastic, Plywood, Wallboard
  9. MILWAUKEE Depth Adjustment
    Mulai

    Rp999.900

    MILWAUKEE Depth Adjustment
    Deskripsi:
    Accessories assist with operating oscillating tools or keeping them in good repair. They are used for applications such as controlling cutting depth or cleaning and sharpening blades.
    atribut:
    • Size (inch): 4 5/16
    • For use with: M12 FUEL and M18 FUEL Oscillating Multi-Tools
    • Material: Steel
    • Oscillating Tool Accessory Type: Depth Adjustment
    • Number of Pieces: 1
    • Application: Depth Adjustment, General Purpose
    • Compatible with Adapter: Milwaukee
    • Direct Fit For Tool Brand: Milwaukee
    • Overall Length (inch): 4 5/16
  10. MILWAUKEE Ion USB Battery Powers
    Mulai

    Rp819.900

    MILWAUKEE Ion USB Battery Powers
    Deskripsi:
    MORE RUNTIME. LONGER LIFE. FASTER CHARGING. The MILWAUKEE REDLITHIUM-ION USB Battery powers MILWAUKEE USB Rechargeable products. The REDLTIHIUM USB Battery delivers more runtime, longer life, and faster charging. Get more performance with 2X more capacity than three AAA Alkaline batteries. Eliminate the need for disposable batteries with over 2,000 charges for longer life. Get back to work faster with 3X faster charge times when charged by a MILWAUKEE USB Rechargeable product or the REDLITHIUM-ION USB Charger.
    atribut:
    • Voltage (V): 4
  11. MILWAUKEE Drill Chuck
    Mulai

    Rp769.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  12. MILWAUKEE Air Grip Coldshrink
    Mulai

    Rp699.900

    MILWAUKEE Air Grip Coldshrink
    Deskripsi:
    The MILWAUKEE Air-Grip coldshrink tube handle grip replaces any hammer grip. Easily applied without heat or adhesive. Provides added control in wet or humid conditions. Ergonomic design reduces risk of injury. Use on hammer diameters from 3/4" to 1-7/8".
    atribut:
    • Accessory Type: Air Grip Cold Shrink
    • Compatible with Brand: Milwaukee
    • For use with: Any Handle Diameter 3/4 to 1-7/8 in
    • Application: Cold shrink Tube Handle Grip Replaces Any Hammer Grip
    • Features: Easily Applied Without Heat or Adhesive, Ergonomic Design Reduces Risk of Injury, Provides Added Control in Wet or Humid Conditions
    • Overall Width (inch): 2
    • Overall Length (inch): 8
  13. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  14. MILWAUKEE Fish Stick Accessory Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Fish Stick Accessory Kit
    Deskripsi:
    3-piece Fish Stick Accessory Kit includes a bullet nose, hook, and whisk tip. The larger whisk slides over obstacles and can be used with other accessories. The all metal bullet nose and hook provide you with extra durability while using the tool. All MILWAUKEE electrical fish stick accessories are compatible with all of our electrical fish sticks.
    atribut:
    • End Style: Bullet Nose, J-Hook, Whisk
    • Features: All Metal Bullet Nose, All Metal Bullet Nose and Hook, All Metal Hook, Compatible with All Milwaukee Fish Sticks, Whisk Slides over Obstacles
    • Includes: Bullet Nose, Hook, Whisk Tips
    • Includes Light: No
    • Item: Fish Stick Accessory Kit
    • Non-Conductive: No
    • Photoluminescent Material: No
    • Tool Length (inch): 4.6
    • Voltage Rating: Not Rated
  15. MILWAUKEE Curved Claw Hammer
    Mulai

    Rp1.199.900

    MILWAUKEE Curved Claw Hammer
    Deskripsi:
    Milwaukee Tool’s 20oz Curved Claw Smooth Face Hammer provides the best driving performance in the industry. The hammer features a ShockShield grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.
    atribut:
    • Size (lbs): 1.25
  16. MILWAUKEE Hole Saw Case
    Mulai

    Rp359.900

    MILWAUKEE Hole Saw Case
    Deskripsi:
    Small Hole Saw Case is designed for customization, offering you easy personalization with an interchangeable peg system. The interchangeable pegs are compatible with all MILWAUKEE hole saws, including HOLE DOZER, HOLE DOZER with Carbide Teeth, and Diamond Max, providing an array of customization possibilities. The removable accessory box provides the option to carry arbors, pilot bits, and more. Removing the accessory box gives you the ability to fit more hole saws and larger sizes. Each Milwaukee Hole Saw Case features a reinforced grid design on both top and bottom plus heavy-duty latches to securely hold hole saws within this durable, hard case design. This Small Hole Saw Case fits conveniently in Milwaukee PACKOUT Organizers for optimum storage.
  17. KRISBOW Kotak Perkakas Plastik
    Mulai

    Rp109.900

    KRISBOW Kotak Perkakas Plastik
    Deskripsi:
    Plastic Tool Box (without tray inside) 30.5x15x10cm adalah alat yang digunakan untuk menyimpan benda kerja/spesimen ukuran kecil sehingga dapat terorganisir dengan baik. Alat ini terbuat dari plastik dengan bentuk handle yang simple sehingga dapat dibawa - bawa dengan praktis. Kelebihan dari alat ini adalah bentuknya yang ergonomis dan ukurannya yang tidak terlalu besar sehingga sangat effisien dan effektif digunakan. Tool box plastik ini mempunyai dimensi 305 x 150 x 100 mm dengan material polypropylene. Tool box plastik sering digunakan di industri, pabrik, atau bengkel.
  18. MILWAUKEE Impact Reducer
    Mulai

    Rp619.900

    MILWAUKEE Impact Reducer
    atribut:
    • Drive Type: Impact
    • Input Drive Gender: Male
    • Input Drive Shape: Square
    • Output Drive Gender: Female
    • Finish: Black Phosphate
    • Impact Rated: Yes
    • Material: Steel
    • Measurement Type: SAE
    • Number of Pieces: 1
    • Output Drive Shape: Square
    • Standards: ASME
Daftar Harga Milwaukee Hand Tools Terbaru April 2026
MILWAUKEE Battery PackRp859.900
MILWAUKEE Gerinda Tangan dengan GagangRp1.699.900
MILWAUKEE Hand SeamerRp749.900
MILWAUKEE Cutting Blade SetRp1.099.900
MILWAUKEE Battery ChargerRp1.199.900
MILWAUKEE Cable Stripper Bushings BladeRp579.900
MILWAUKEE Cut-Out ToolRp5.399.900
MILWAUKEE Hand RatchetRp1.199.900
MILWAUKEE Hand Saw Replacement BladeRp429.900
MILWAUKEE Depth AdjustmentRp999.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)