Beli Milwaukee Chainsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- FUJIYAMA Gasoline ChainsawDeskripsi:Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.atribut:
- Size (inch): 22
- Engine Type: Air Cooling
- Maximum Power Output (kW): 2.4
- Chain Oil Tank Capacity (ml): 260
- Displacement (cc): 58
- Fuel & Oil Mix Rate: 25:1
- Fuel Tank Capacity (ml): 550
- Maximum Engine Speed (rpm): 3000-8000
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- NRT-PRO Cordless Mini ChainsawDeskripsi:Cordless mini chainsaw nrt pro keluaran terbaru dengan technology korea, mesin dilengkapai batre 12 volt dengan kapasitas 2000 mah.Kelengkapan :1 pc mesin + bar2 pc battery1 pc chargeratribut:
- Voltage (V): 12
- Capacity (mAH): 2000
- Bar Length (mm): 100
- Speed (rpm): 2580
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- TOSITA Chainsawatribut:
- Cylinder Capacity (cc): 58
- Fuel: Gasoline mixed with 2-Stroke oil
- Capacity (ml): Tank: 550/ Oil: 25
- Dimensions (mm): 510x260x290
- Maximum Rotation Speed (rpm): 11000
- MILWAUKEE Chain Saw M18FCHSC-0atribut:
- Part Number: 018237022
- Type: Gergaji Kayu Baterai
- Max Bar Length (mm): 304.8
- Accessories: Unit Only (without Battery)
- No Load Chain Speed (m/s): 12.4
- Chain Gauge (mm): 1.1
- Chain Oli Tank Capacity (mL): 200
- Chain Pitch (mm): 9.5 Low Profile
- Usable Cutting Length (mm): 280
- Variable Speed Trigger: Yes
- Voltage (V): 18
- TCMEC Chainsaw 58SP Series (Gergaji Mesin)Deskripsi:TCMEC 58SP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.4 KW dan kapasitas silinder 54.5 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Penyalaan juga semakin mudah karena material pully pada mesin chainsaw ini terbuat dari alumunium. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Fuel Mix: Gasoline 25 : Two cycle oil 1
- Fuel Tank Capacity (ml): 50
- Cylinder Capacity (cm³): 54.5
- Chain Oil Capacity: SAE#10W-30
- Blade Chain: 3/8
- Dimensions (cm): 56x53x30
- Maximum Electricity (kW): 2.4
- Youwe Cordless Mini ChainsawDeskripsi:Safe lock soft material handle Antispray plate Include : 1 machine2 battery1 charger 1 manualPacking in BMCatribut:
- Guild Bar (inch): 4
- Voltage (V): 21
- Battery (AH): 2
- No Load Speed (rpm): 4000
- EFCO Chainsaw MTH580 Series (Gergaji Mesin)atribut:
- Displacement (cm³): 54.5
- Power (HP): 3.5 (2.6kW)
- Bar Type: Oregon 22\"-24\"
- Pitch of Chain: Oregon 3/8\"
- Carburetor: Walbro
- Chain Tension System: Lateral
- Crankcase: Alumunium
- Filter: Nylon
- Filter Cover: No Tools (Knob)
- Primer: Yes, Walbro
- Safety: EU Standards
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- FIRMAN Gergaji Mesin BensinDeskripsi:FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Fuel Tank Capacity (ml): 550
- Chain Oil Capacity (ml): 260
- Cylinder Capacity (cc): 51.6
- Maximum Electricity (kW): 2.1
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
Daftar Harga Milwaukee Chainsaw Terbaru January 2026
| MILWAUKEE Chainsaw Case | Rp3.399.900 |
| MILWAUKEE Battery Pack | Rp859.900 |
| Makita Chainsaw | Rp2.399.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| FUJIYAMA Gasoline Chainsaw | Rp1.399.900 |
| PRO-QUIP Chainsaw | Rp1.899.900 |
| NRT-PRO Cordless Mini Chainsaw | Rp389.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| TOSITA Chainsaw | Rp1.699.900 |
| MILWAUKEE Chain Saw M18FCHSC-0 | Rp7.299.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)






















































































































































/P101578422-1.jpg)



/P102093412-4.jpg)


/hdP104048625-1.jpg)

/i4P104048652-1.jpg)



/P101578644-1.jpg)