Beli Mikrometer Ketelitian 0.01 Mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRICLE MicrometerDeskripsi:Fungsi Mikrometer adalah alat yang digunakan untuk mengukur dan melihat benda dengan satuan ukur yang memiliki ketelitian 0.01 mm. Misalnya mengukur diameter kabel, kawat, lebar kertas dan benda kecil lainnya yang tak bisa diukur oleh alat lain.
- Mitutoyo Micrometer Hitungan MekanikDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)Deskripsi:Use of an electromagnetic induction absolute encoder eliminates the need for troublesome home position alignment. Visibility improved with a height of 9.0mm. It is now easier to replace batteries with a battery cover that does not require a screwdriver For outer measurement, inner measurement, depth measurement, step measurement
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
Daftar Harga Mikrometer Ketelitian 0.01 Mm Terbaru September 2025
TRICLE Micrometer | Rp229.900 |
Mitutoyo Micrometer Hitungan Mekanik | Rp1.899.900 |
Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
Niigata Seiki (SK) Individual Steel Pin Gauge AA | Rp139.900 |
Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong) | Rp4.299.900 |
Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.899.900 |
Mitutoyo Vernier Caliper (Jangka Sorong) | Rp759.900 |
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp719.900 |
Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
Data diperbarui pada 14/09/2025 (Harga belum termasuk PPN)