Beli Mesin Amplas Orbital Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)Deskripsi:Professional Cordless quarter sheet sander pertama di duniaEfisiensi pelepasan yang tinggiDesain terpadu dan ergonomisBantalan ampelas yang tahan lama dan mudah-menggunakan sistem menjepitatribut:
- Emery Plate (mm): 113x101
- Sanding Surface (cm²): 114
- Battery Voltage (V): 18
- Vibration Emission Value ah (m/s²): 7.5 (panel Material Sanding)
- Uncertainty K (m/s²): 1.5
- Diameter of The Oscillating Circuit (mm): 1.6
- K3L License: Yes
- Orbital Motion Rate at No Load (opm): 22000
- Sanding Sheet for Gluing (mm): 115x140
- Sanding Sheet with Adhesive (mm): 115x107
- monotaro Air orbital sander (Mesin Amplas Tenaga Angin)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Air coupler 20PM
- Air Connection Port: PT1 / 4 female thread
- Air Consumption (m³/minute): 0.26
- Body Dimensions (W x D x H) (mm): 143 x 71 x 88
- Mass (kg): 0.85
- No Load Speed (rpm): 9000
- Orbit Diamond (mm): 3
- Pad Dimensions (mm): 73 x 98
- Working Air Pressure Range (MPa): 0.62
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- BOSCH Orbital Sander Dust Vacuum (Mesin Amplas Orbital)atribut:
- Power Consumption Electrical (W): 190
- Pad Dimensions (mm): 92x182
- Paper Dimension (mm): 93x230
- Power Cord Length (m): 2.5
- No-load Speed (minute): 7000 to 12000
- INGCO Cordless Random Orbital Sander Lithium IonDeskripsi:INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplasatribut:
- Voltage (V): 20
- Bottom Bass (mm): 125
- No Load Speed (rpm): 10000
- COMPACT TOOLS Non Vacuun Mini Orbital Sanderatribut:
- Size (mm): 73x98
- Paper Used: Velcro Tape Seat Type
- Working Air Pressure Range (MPa): 0.4 to 0.6
- COMPACT TOOLS Non Vacuun Mini Orbital Sander 813 MPSatribut:
- Paper Size (mm): 75x110
- Orbit Dia. (mm): 3
- Hose Mounting Port: G1/4
- Air Consumption (m³/minute): 0.26
- Exhaust: Back
- No-load Speed (minute): 9000
- Total Length (mm): 145
- Working Air Pressure Range (MPa): 0.4 to 0.6
- SP Orbital Air SanderDeskripsi:-The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.atribut:
- Air consumption: 0.3
- Hose Intake Port: NPT1/4
- Exhaust: Back
- Shinano Orbital SanderDeskripsi:Bar grip orbital sanderPaper size : 100mm x 180mmThe tool has paper clips and you can use roll paper abrasive of 100mm widthatribut:
- Disc Size (inch): 90x165
- Orbit Diamm: 5
- Free Speed (rpm): 11000
- Weight (kg): 1.87
- Noise Level (dBa): 88
- Vibration (m/s2): 2.8
- Average Air Consumption (CFM): 2.3
- Output Power (W): 289
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- COMPACT TOOLS Mini Orbital Air SanderDeskripsi:-A design with low center of gravity, stable and excellent sense of use.-Putty grinding, woodwork polishing, FRP polishing.
- TEKIRO Mesin AmplasDeskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- monotaro Sabuk Amplas (Amplas Belt Sander)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
Daftar Harga Mesin Amplas Orbital Sander Terbaru April 2026
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp579.900 |
| KRISBOW Mesin Amplas Orbital | Rp1.999.900 |
| BOSCH Cordless Orbital Sander (Mesin Amplas Orbital) | Rp2.899.900 |
| monotaro Air orbital sander (Mesin Amplas Tenaga Angin) | Rp2.399.900 |
| INGCO Rotary Sander | Rp579.900 |
| BOSCH Orbital Sander Dust Vacuum (Mesin Amplas Orbital) | Rp3.799.900 |
| INGCO Cordless Random Orbital Sander Lithium Ion | Rp629.900 |
| COMPACT TOOLS Non Vacuun Mini Orbital Sander | Rp959.900 |
| Makita Mesin Amplas Orbital | Rp1.399.900 |
| COMPACT TOOLS Non Vacuun Mini Orbital Sander 813 MPS | Rp8.099.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/kwP105547752-5.jpg)

/P101518930-1.jpg)
/bwP101563428-2.jpg)

/i8P105416656-2.jpg)






/P101001160-1.jpg)



/P101518725-2.jpg)

/eaP101578514-4.jpg)
/m1P102237793-12.jpg)