Beli Mesin Amplas Belt Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  2. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  3. MRA Air Belt Sander
    Mulai

    Rp6.599.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
  4. SP Belt Sander
    Mulai

    Rp6.299.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  5. SP Belt Sander
    Mulai

    Rp4.999.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 10/12x330mm
    • Belts Speed: 1100m/min
    • Air consumption: 0.4
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 16000
    • Total Length: 275mm
  6. TRUSCO Abrasive Resin Bond Cloth Belt
    Rating:
    100% of 100
    (2)
    Mulai

    Rp309.900

    TRUSCO Abrasive Resin Bond Cloth Belt
    Deskripsi:
    Welding beads removal. Deburring, chamfering. Dicast finishing and correction.
    atribut:
    • Base Material: Cloth
    • Width x Length (mm): 20 x 520
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  7. BAHCO Air Belt Sander
    Mulai

    Rp5.599.900

    BAHCO Air Belt Sander
    Deskripsi:
    -Lightweight and rigid design.-Replacement of the belt is easy with the quick belt attachment/detachment button.-Run-in after welding, light polishing, etc.
    atribut:
    • Color: Yellow-Black
    • Air Consumption (m³/minute): 0.39
    • Belt Size (mm): 20x520
    • Exhaust: Rear
    • Hose Mounting Port: 1/4
    • Purpose of Use: Run-in after welding, light polishing, etc.
    • Thickness (mm): 0.12
    • Total Length (mm): 360
    • Unloaded Speed (rpm): 16000
    • WidthxLength (mmxm): 90x10
    • Working Air Pressure Range (MPa): 0.63
  8. BAHCO Air Belt Sander
    Mulai

    Rp3.299.900

    BAHCO Air Belt Sander
    Deskripsi:
    -Lightweight and rigid design.-Replacement of the belt is easy with the quick belt attachment/detachment button.-Run-in after welding, light polishing, etc.
    atribut:
    • Dimensions: 36x95x180mm
  9. TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Mulai

    Rp659.900

    TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  10. COMPACT TOOLS Air Belt Sander
    Mulai

    Rp8.099.900

    COMPACT TOOLS Air Belt Sander
    Deskripsi:
    -Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 1800m/min
    • Air consumption: 0.4
    • Hose Mounting Port: Rc1/4
    • Exhaust: Forward
    • No-load Speed (minute): 12000
    • Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
    • Total Length: 370mm
  11. KOBE RED LINE Belt Sander Kit
    Mulai

    Rp6.099.900

    KOBE RED LINE Belt Sander Kit
    Deskripsi:
    MBS025-Xk - Mini Belt Sander Kit Suitable for shaping, paint removal, weld sanding, smoothing and rust removal on flat or curved surfaces. Supplied with 9 flexible abrasive belts and 5 contact arms. Rated for continuous use. Uses 6, 10, 13 and 20mm wide by 457mm long abrasive belts. Adjustable multi-positional sanding arm angle with a speed regulator and rear handle exhaust with noise baffler. Free speed: 18,000rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air consumption: 4cfm* (113ltr/min). Air pressure: 90psi/6.3bar. Motor power: 0.6hp. Noise Level: 84dBA Sound Power; 92dBA Vibration: 0.8m/s Overall length: 390mm. *Based on a 15 second cycle per minute average use. Kit contents: Contact arms: 6, 10, 13, 20mm with flat roller. 10mm with rounded roller. Surface preparation file belts: 20mm: P80 grit (coarse), 13mm: P300 grit (fine) Aluminium oxide file belts: 20mm: P60, P80 grit, 13mm: P80, P120 grit, 10mm: P120, P150 grit, 6mm: P150 grit. 4mm hexagon key L-wrench.
    atribut:
    • Belt Length: 457mm
    • Air Pressure: 90PSI
    • Belt width: 13mm
    • Air consumption: 4CFM
    • Part Number: KBE2702880K
  12. MRA Air Belt Sander
    Mulai

    Rp9.099.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-For metal burring, chamfering, grinding, polishing.
    atribut:
    • Comments: Small Type
    • Air consumption: 0.28
    • Exhaust: Forward
    • Total Length: 149mm
    • No. Load Speed: 22000min -1 power
    • Purpose of Use: For metal burring, chamfering, grinding, polishing.
  13. TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    Mulai

    Rp649.900

    TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  14. monotaro Abrasive Belt
    Mulai

    Rp279.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: metal
    • Abrasive Material: Alumina
    • Dimensions (mm): 100 x 915
  15. TRUSCO Abrasive Resin Bond Cloth Belt
    Mulai

    Rp439.900

    TRUSCO Abrasive Resin Bond Cloth Belt
    Deskripsi:
    - A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.
    atribut:
    • Length (mm): 533
    • Width (mm): 76
    • Abrasive Material: Alundum abrasive particles (A)
    • Base Material: Cloth
    • Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
  16. monotaro Abrasive Belt
    Rating:
    80% of 100
    (1)
    Mulai

    Rp56.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  17. TRUSCO Abrasive Belt 957AT Regalloy Resin Bond Cloth Belt
    Mulai

    Rp999.900

    TRUSCO Abrasive Belt 957AT Regalloy Resin Bond Cloth Belt
    Deskripsi:
    Usage:Measurement and mark everywhere
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Width (mm): 10
    • Length (mm): 330
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
Daftar Harga Mesin Amplas Belt Sander Terbaru December 2025
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
Bellstar Abrasive Mfg. Resin Crossed Belt (Belton Paper)Rp469.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp56.900
MRA Air Belt SanderRp6.599.900
SP Belt SanderRp6.299.900
SP Belt SanderRp4.999.900
TRUSCO Abrasive Resin Bond Cloth BeltRp309.900
BAHCO Air Belt SanderRp5.599.900
BAHCO Air Belt SanderRp3.299.900
TRUSCO Sanding Belt For Air Belt Sander Small BeltRp659.900

Data diperbarui pada 17/12/2025 (Harga belum termasuk PPN)