Beli Membran RO Low Pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HYDRAMEM Membrane RO Brackish Water Low Pressure
    Mulai

    Rp11.999.900

    HYDRAMEM Membrane RO Brackish Water Low Pressure
    Deskripsi:
    Membrane Type : Cross Linked Fully Aromatic Polyamide CompositeConstruction : Spiral Wound ElementApplication : Brackish Water Low Pressure ApplicationFeed Spacer : 34 mil (0.864 mm) with modified geometry
    atribut:
    • Diameter (inch): 8
    • Salt Rejection (%): 99.3
    • Product Flow Rate (L/hour): 1735 (11000gpd)
    • Active Surface Area (ft²): 400
    • Active Surface Area (m²): 37.16
  2. Merck Millipore Membrane Filter Fluoropore (Membran Saring)
    Mulai

    Rp5.799.900

    Merck Millipore Membrane Filter Fluoropore (Membran Saring)
    Deskripsi:
    Our Fluoropore membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.Features & Benefits: - Biologically and chemically inert - High porosity yields high flow rates - Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples Applications: - Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy - Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
    atribut:
    • Chemistry: Hydrophobic Polytetrafluoroethylene (PTFE)
    • Filter Color: White
    • Filter Type: Screen filter
    • Maximum Operating Temperature (°C): 130
    • Wettability: Hydrophobic
  3. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  4. Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)
    Mulai

    Rp2.599.900

    Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)
    Deskripsi:
    Membrane filter for both aqueous and solvent systems. Can be made transparent. The price is 1/2 that of cellulose and 1/5 that of PTFE. The PTFE membrane is hydrophilized and can be used in both water and solvent systems. It has almost the same chemical resistance as PTFE membrane (Fluorinert membrane) and can be used with most organic solvents and aqueous solutions of acids and alkalis. The solution becomes transparent after filtration, making it very convenient for microscopic observation after sampling. Due to its low adsorption, it is also suitable for removing particles from protein solutions (Protein adsorption: 4μg/cm 2 ).Clarification and particle analysis of acids, alkaline solutions, and most organic solvents. DMSO sterile filtration. Microscopic observation of algae, plankton, etc. Particle removal for HPLC mobile phase.
    atribut:
    • Color: White
    • Filter Material: Hydrophilic PTFE
    • Filtration Flow Rate: 20~40 seconds/500mL
    • Heat Resistance Temperature (°C): 130 ° C (high-pressure steam sterilization is not possible)
    • Porosity (%): 80
    • Surface: Plain
    • Type: Screen filter
  5. ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)
    Mulai

    Rp1.199.900

    ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)
    Deskripsi:
    It can be used stably and continuously in a temperature range of -120 to 260°C, and can also be sterilized by autoclave, dry heat, or ethylene oxide gas. It has excellent chemical resistance and is not affected by acids, alkalis, oxidizing agents, organic solvents, etc., and can be used with most chemicals except for special chemicals such as fluorine gas, chlorine trifluoride, and molten alkali metals under high temperature and pressure. Because it is hydrophobic (water-repellent), it is less affected by humidity during gas filtration and hardly adsorbs acidic gases. Because the filter undergoes a special treatment during manufacturing, there are almost no fibers that come off the filter. After filtration, the filter can be washed with chemicals and reused. It has a low coefficient of friction and also has electrical properties, non-stickiness, and releasability, making it easier to collect residue on the filter after filtration compared to cellulose filter paper.
    atribut:
    • Mass (g/m²): 210
    • Porosity (%): 73
    • Pressure loss (kPa): 0.26
    • Thickness (mm): 0.36
  6. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  7. AS ONE Syringe Filter
    Mulai

    Rp1.299.900

  8. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  9. HYDRAMEM Ultrafiltration Module
    Mulai

    Rp51.999.900

    HYDRAMEM Ultrafiltration Module
    Deskripsi:
    - PVDF based hollow fiber membranes have long lifetime due to their high mechanical strength and chemical resistance.- The capacity of clean water production is higher due to modification of membranes which enhances the hydrophilicity of membrane.
    atribut:
    • Туре: Hollow Fiber Ultrafiltration
    • mwcO Dalton: 100000
  10. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  11. Moon Lion Self Drilling Roofing Screws (Baut Roofing)
    Mulai

    Rp7.900

    Moon Lion Self Drilling Roofing Screws (Baut Roofing)
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
    • Heat Resistant Rubber: Yes
Daftar Harga Membran RO Low Pressure Terbaru October 2026
HYDRAMEM Membrane RO Brackish Water Low PressureRp11.999.900
Merck Millipore Membrane Filter Fluoropore (Membran Saring)Rp5.799.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)Rp2.599.900
ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)Rp1.199.900
Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Rp189.900
AS ONE Syringe FilterRp1.299.900
Wasser Pump Booster (Pompa Dorong)Rp999.900
HYDRAMEM Ultrafiltration ModuleRp51.999.900
SMC Tubing PU Series (Selang PU)Rp119.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)