Beli Measuring Tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Ohnishi Measuring Tool Degrees Angled Flat ScaleDeskripsi:-A ruler that finishes inside angle and outside angle to a special angle.-During set work, product inspection, parts inspection etc.atribut:
- Shape: Flat Type
- Nominal Dimension: 300mm
- Pole LengthxBase Length: 300x200mm
- WxBase Width: 31x31mm
- Thickness: 7.5mm
- Purpose of Use: During set work, product inspection, parts inspection etc.
- Ohnishi Measuring Tool Surface Gauge Square StandDeskripsi:-Stable scribing can be done.-Horizontal lines can be drawn directly on target object at arbitrary height.-The tip of the scribe needle is quenched.-Useful for producing symmetrical workpieces.atribut:
- Base Material: Cast iron
- Tajima Measuring Tape (Meteran)Deskripsi:Entire body is guarded with elastic resin.Safety sef and magnetic claws specification measuring tape.A fall prevention safety holder and a drop prevention strap to prevent equipment falling accidents.atribut:
- Tape Length (m): 5.5
- Tape Width (mm): 25
- Horizontal Retention (m): 2.4
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- KRISBOW Measuring Tape Long (Meteran)atribut:
- Material: Steel
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Niigata Seiki (SK) Digital Measuring Tool Setatribut:
- Set Contents: 70
- Body Dimensions (mm): 206x290
- Thickness (mm): 70
- Weight (g): 4.752
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- HARDEN Measuring Tape (Meteran)Deskripsi:- Pita pengukur- Casing ABS menarik dengan penutup karet- Klip sabuk yang kuat- Kemasan yang dirancang secara ergonomis untuk kenyamanan maksimal- Pengukuran metrik mudah dibaca- Kait magnetik kualitas bagus
- MAXPOWER Measuring Tape Magnetic (Meteran)atribut:
- Length (m): 3
- Width (mm): 16
- Yamoto Measuring Tape Locking (Meteran)Deskripsi:Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.atribut:
- Coating: Lacquer
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- Sherlock Measuring Tape (Meteran)Deskripsi:Meteran Sherlock Auto Lock Metrics- Pita meteran Terlapis Nylon, Tebal Tidak Gampang Tertekuk- Auto Lock, Ketika Ditarik akan stop Automatic- Presisi
Daftar Harga Measuring Tool Terbaru March 2026
| Ohnishi Measuring Tool BOX V-Block | Rp4.799.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Ohnishi Measuring Tool Degrees Angled Flat Scale | Rp9.999.900 |
| Ohnishi Measuring Tool Surface Gauge Square Stand | Rp999.900 |
| KRISBOW Measuring Tape (Meteran) | Rp39.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp139.900 |
| Tajima Measuring Tape (Meteran) | Rp929.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| KDS Measuring Tape (Meteran) | Rp84.900 |
| STANLEY Measuring Tape (Meteran) | Rp30.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/c5P102603437-2.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)


/jeP104574698-5.jpg)
/jkP104574704-7.jpg)
/q4P104714940-1.jpg)
/22P105414074-1.jpg)
/2oP105502096-1.jpg)
/6dP104800229-1.jpg)
/j5P104574689-4.jpg)
%20Mechanic%20Tool%20Set/21P105262073-2.jpg)
%20Digital%20Measuring%20Tool%20Set/P102270628-1.jpg)

/iwP105310680-3.jpg)
/p5P101005905-4.jpg)
/P102054628-1.jpg)
/8cP101005300-24.jpg)
/P102623149-4.jpg)
/1hP105158053-4.jpg)