Beli Mata Tuner Batang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Mounted Point (Mata Tuner Batu)
    Mulai

    Rp34.900

    Kennedy Mounted Point (Mata Tuner Batu)
    Deskripsi:
    W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.
    atribut:
    • Grade: RA80
    • Maximum RPM: 55000
    • Diameter: 6mm
    • Shape Reference: W164
    • Length: 20mm
  2. MRA Carbide Bur (Mata Bor Tuner)
    49%
    Mulai

    Rp259.900

    MRA Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -A carbide burr having a shank diameter of 6mm.-A long type with a shank diameter of 6mm.
  3. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    39%
    Mulai

    Rp279.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  4. NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    Mulai

    Rp359.900

    NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    atribut:
    • Maximum Working Rotation Speed (rpm): 60000
  5. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    49%
    Mulai

    Rp429.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  6. NITTO KOHKI Rotary Bar (Mata Bor Tuner)
    Mulai

    Rp1.399.900

    NITTO KOHKI Rotary Bar (Mata Bor Tuner)
    Deskripsi:
    UseableGrinding and polishing work such as deburring of metal at a narrow place, chamfering.
    atribut:
    • Compatible Models: L-35C, L-35RA
  7. York Round Tree Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Round Tree Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Round Tree
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  8. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  9. TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Mulai

    Rp2.199.900

    TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Shape: Cylinder, round cylinder, shell, taper, ball
  10. York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp89.900

    York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  11. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    39%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  12. TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp439.900

    TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size: 60
    • Weight (g): 30
    • Thickness (mm): 10
    • Shaft DiameterxShaft Length (mm): 3x30
    • Maximum Rotation Speed (rpm): 88000
    • Outer Diameter d (mm): 5
    • Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
  13. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  14. Muraki MRA Carbide Bar 9 Series (Mata Bor Tuner)
    Mulai

    Rp829.900

    Muraki MRA Carbide Bar 9 Series (Mata Bor Tuner)
    atribut:
    • Material: Tip: Carbide, Shank: Steel (with brazing)
    • Shank Diameter (ɸ mm): 6
    • Overall Length (mm): 51
    • Blade Length (mm): 6
    • Blade Diameter (ɸ mm): 12.7
    • Shape: Type 49
    • Angle (°): 90
    • Compatible Materials: Carbon / alloy steel, heat-resistant steel, stainless steel, cast iron, copper / copper alloy, magnesium alloy, titanium alloy
    • Cut Name: Spiral cut
    • Recommended Rotation Speed (rpm): 15000
    • Shank Length (mm): 45
    • Specification: Since uniform chips can be obtained from a long uniform cutting edge, cutting properties are excellent.
    • TRUSCO Number: 144-8617
  15. monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)
    Mulai

    Rp38.900

    monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)
    Deskripsi:
    Because the abrasive grain protrusion amount is large, it is excellent in grinding power. It is suitable for rough machining, small hole machining, grinding finish machining of molds and jigs.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Carbide, ceramic, stone, glass, rubber, silicon, plastic, FRP, hardened steel, etc.
    • Grain Size: #100/150
    • Overall Length (mm): 45
    • Shank Diameter (mm): 3
  16. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  17. NITTO KOHKI Diamond Bar (Mata Bor Tuner Diamond)
    Mulai

    Rp849.900

    NITTO KOHKI Diamond Bar (Mata Bor Tuner Diamond)
    Deskripsi:
    UseableDedicated controller for robot driver DLV 3321 - CMN, DLV 3331 - CMN
    atribut:
    • Compatible Models: ATH-300
Daftar Harga Mata Tuner Batang Terbaru November 2026
Muraki MRA Carbide Bar D Series (Mata Bor Tuner)Rp409.900
Kennedy Mounted Point (Mata Tuner Batu)Rp34.900
MRA Carbide Bur (Mata Bor Tuner)Rp259.900
NRS Tungsten Carbide Bur (Mata Bor Tuner)Rp279.900
NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)Rp359.900
NRS Tungsten Carbide Bur (Mata Bor Tuner)Rp429.900
NITTO KOHKI Rotary Bar (Mata Bor Tuner)Rp1.399.900
York Round Tree Carbide Burr (Mata Bor Tuner)Rp129.900
York Conical Shape Carbide Burr (Mata Bor Tuner)Rp119.900
Muraki MRA Carbide Bar A Series (Mata Bor Tuner)Rp309.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)