Beli Mata Senai Pipa 1 Inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. REX Industries Dies (Mata Senai Pipa)
    Mulai

    Rp2.999.900

    REX Industries Dies (Mata Senai Pipa)
    Deskripsi:
    -Excellent sharpness, good finish and it lasts longer.
    atribut:
    • Dimension: Automatic Round Up 1-2
  2. REX Industries Dies (Mata Senai Pipa)
    Mulai

    Rp2.099.900

    REX Industries Dies (Mata Senai Pipa)
    Deskripsi:
    -Excellent sharpness, good finish and it lasts longer.
  3. REX Industries Dies (Mata Senai Pipa)
    Mulai

    Rp6.399.900

    REX Industries Dies (Mata Senai Pipa)
    Deskripsi:
    -Excellent sharpness, good finish and it lasts longer.
  4. KRISBOW HSS Dies (Mata Senai)
    Mulai

    Rp1.299.900

    KRISBOW HSS Dies (Mata Senai)
    Deskripsi:
    HSS Dies ½inch-¾inch BSPT CT
  5. KRISBOW Ratchet Dies (Pipe Thread Die) (Mata Senai)
    Mulai

    Rp62.900

  6. ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)
    Mulai

    Rp4.499.900

    ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)
    Deskripsi:
    Taper screw for water / gas pipe
    atribut:
    • Material: Special steel
    • Fit: Die head / auto (beaver, astronic)
    • Size: 2 1 / 2-4 \"
    • Number of Mountains: 11
    • Weight (g/set): 820
    • TRUSCO Number: 279-9405
  7. REX Industries Chesa Pipe Threading Chasers (Mata Senai Pipa)
    Mulai

    Rp2.899.900

    REX Industries Chesa Pipe Threading Chasers (Mata Senai Pipa)
    atribut:
    • Mass (kg): 0.4
    • Width (mm): 23.8
    • Size: 1/4 to 3/8
    • Fit: Pipe machine: N40, S50, N80, S80, 90A3, N100
      Die head: 290000
    • TRUSCO Number: 122-8242
  8. Yamawa Adjustable Round Dies (Mata Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  9. TRUSCO Adjustable Thread Cutting Round Dies for Straight Pipe (Mata Senai)
    51%
    Mulai

    Rp489.900

    TRUSCO Adjustable Thread Cutting Round Dies for Straight Pipe (Mata Senai)
    Deskripsi:
    -Adjustable screw allows you to adjust the dimension.-Can also be used when repairing ridge.-Work Material: Iron, Light Metal.-For external thread machining.
  10. Sherwood Die HSS (Mata Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    Sherwood Die HSS (Mata Senai)
    atribut:
    • Material: High Speed Steel
    • Thread Direction: Right Hand
    • Dimensions Standard: BS 1127
  11. REX Industries Die Head (Kepala Senai)
    37%
    Mulai

    Rp6.299.900

    REX Industries Die Head (Kepala Senai)
    Deskripsi:
    -A device for processing taper external thread for specified pipe by incorporating a blade for threading machines.
    atribut:
    • Dimension: Manual Rounding Up 1/2-1 1/2
  12. Sherwood O/D HSS Die (Mata Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Sherwood O/D HSS Die (Mata Senai)
    Deskripsi:
    BS 1127. For use in diestocks to produce external screw threads.
    atribut:
    • Material: High Speed Steel
  13. Snap-on Pipe Thread Die (Mata Senai)
    Mulai

    Rp319.900

    Snap-on Pipe Thread Die (Mata Senai)
    atribut:
    • Country of Origin: USA
    • Product Type: Pipe Threads (Adjustable Dies)
    • Thread Size: 1/8inch-27 NPT
    • Die Type: 1inch Double Hex Non-Adjustable
  14. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  15. HTD Adjustable Round Dies RD OD 25 SKS (Mata Senai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    HTD Adjustable Round Dies RD OD 25 SKS (Mata Senai)
    Deskripsi:
    HTD Adjustable Round Disk RD OD 25 SKSAvailable in: MM, BSW, UNC, UNF, PT, PS, PF Material: SKS
  16. RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  17. Sherwood Hexagon Die Nut (Mata Senai)
    Mulai

    Rp129.900

    Sherwood Hexagon Die Nut (Mata Senai)
    Deskripsi:
    BS 1127. For use with spanners to clean and repair existing external screw threads.
    atribut:
    • Thread Direction: Right Hand
    • Material: High Speed Steel
Daftar Harga Mata Senai Pipa 1 Inch Terbaru October 2026
RIDGID Pipe Dies (Mata Senai)Rp1.499.900
REX Industries Dies (Mata Senai Pipa)Rp2.999.900
REX Industries Dies (Mata Senai Pipa)Rp2.099.900
REX Industries Dies (Mata Senai Pipa)Rp6.399.900
KRISBOW HSS Dies (Mata Senai)Rp1.299.900
KRISBOW Ratchet Dies (Pipe Thread Die) (Mata Senai)Rp62.900
ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)Rp4.499.900
REX Industries Chesa Pipe Threading Chasers (Mata Senai Pipa)Rp2.899.900
Yamawa Adjustable Round Dies (Mata Senai)Rp429.900
REX Industries Baby-reed Type Pipe Threader (Mata Senai Pipa)Rp979.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)